Shop All Automotive Fuses
Eaton Bussmann
Forklift Limiter Fuse, ALS Series, 450 A, 48V DC, Nonindicating
Mfr # ALS-450
Zoro # G6601712
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ALS
- Speed General Purpose
- DC Voltage Rating 48V DC
- AC Voltage Rating Not Rated
- Visual Indication Nonindicating
Product Information
- Brand Eaton Bussmann
- MFR # ALS-450
- Zoro # G6601712
- UPC # 051712700467
- Country of Origin Mexico
- Category Automotive Fuses
Dimensions
Length | 3-3/4" |
Fuse Size | 3-3/4" L x 1-1/16" dia |
Diameter | 1-1/16" |
Details
Item | Forklift Limiter Fuse |
Series | ALS |
Speed | General Purpose |
Amps | 450 A |
DC Voltage Rating | 48V DC |
AC Voltage Rating | Not Rated |
Visual Indication | Nonindicating |
Interrupt Rating | 5kA at 48V DC |
Body Style | Bolt-On |
Body Material | Paper |
Equivalent Brand and Series | Bussmann ALS, Mersen ALS |
Equivalent Series | ALS |
Fits Fuse Block Style | Nonrejection |
Indicating / Nonindicating | Nonindicating |
Fuse Speed | Fast Acting |
Rejection / Nonrejection | Nonrejection |
Fuse Amps | 450A |
Element | Single |
Fuse Voltage Rating | 48VDC |
Standards | UL Recognized, JFHR2, E56412 |
Description
Forklift Limiter Fuse, 450 A, Not Rated, 48V DC, ALS Series, Nonindicating, General Purpose, Body Style Bolt-On, Nonrejection, Interrupt Rating 5kA at 48V DC, Fuse Size 3-3/4 in L x 1-1/16 in dia, Length 3 3/4 in, Width Not Applicable, Depth Not Applicable, Diameter 1 1/16 in, Equivalent Brand and Series Bussmann ALS, Mersen ALS, Equivalent Series ALS, Body Material Paper, Single Element, Standards UL Recognized, JFHR2, E56412
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMATEX Permatex Automotive Disc Brake Quiet 12oz Aerosol Can (80077)
- AMERICAN FORGE & FOUNDRY Oil Cans - Lever Grip (8044)
- WEGMANN AUTOMOTIVE BX/25 COATED LT. TRUCK WEIGHT (T025N)
- GATES High Capacity V-Belt(Heavy-Duty) - Air Conditioning, 9490HD (9490HD)
- EATON BUSSMANN Automotive Circuit Breaker, CB212 Series, 10 A (CB212-10)
- EATON BUSSMANN Battery Disconnect Switch Kit, Top Post (BP/BMS-1)
- EATON BUSSMANN Automotive Circuit Breaker, CBC Series, 50 A (CBC-50)
- EATON BUSSMANN Automotive Circuit Breaker, CBT-M Series, 10 A (CBT-10M)
- EATON BUSSMANN Automotive Circuit Breaker, CB1911 Series, 50 A (CB1911-50)
- EATON BUSSMANN EasyID 3 amps Illuminating Fuse , 2PK (BP/ATC-3ID)
- GROTE Momentary Ground Sensing Switch (44380)
- Eaton Bussmann Fuses