Eaton Bussmann

Finger-Safe Fuse Block with Disconnect Switch, 0 to 30 A Amp Range, CC UL Class, 3 Poles, Box Lug (Discontinued)


Free Shipping & Returns

This Product is Discontinued
Shop for all Fuse Accessories

Key Features

  • Amp Range 0 to 30 A
  • Voltage Rating 600V AC
  • Connector Type Box Lug
  • Fits Fuse Type Class CC
  • Number of Poles 3
See all product information

Product Information

Dimensions

Max. Wire Size 4 AWG
Min. Wire Size 18 AWG
Depth 3.70"
Width 2.1 in
Height 3.1 in
Length 3.65 in
For Fuse Size 1-1/2 in L x 13/32 in dia

Description

Finger-Safe Fuse Block with Disconnect Switch, Compatible Fuse Series ATDR, ATMR, ATQR, CCMR, FNQ-R, KLDR, KLKR, KTK-R, LP-CC, Box Lug, Amp Range 0 to 30 A, Fits Fuse Type Class CC, For Fuse Size 1-1/2 in L x 13/32 in dia, Fuse Block Design Finger-Safe, Rejection, Height 3.1 in, Mounting Style DIN Rail, Number of Poles 3, Visual Indication Indicating, Voltage Rating 600V AC, Width 2.1 in, Wire Range 18 to 4 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products