Shop All Screwdriver Bit Sets
Eaton Bussmann
Eaton Cooper-Bussman BP-GMC-5 250 V GMC Electronic Fuse; 5 A
Mfr # BP/GMC-5
Zoro # G804085996
$34.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Eaton Bussmann
- MFR # BP/GMC-5
- Zoro # G804085996
- UPC # 51712735919
- Country of Origin China
- Category Screwdriver Bit Sets
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- Medium time delay (slow blow) fuse
- Finish: Nickel-Plated Brass Endcap
- UL Listed: Yes
- Fuse Function: Time Delay
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Pipe Tap, 1/8"-27, Semi-Bottoming, 4 Flutes, NPS (387113)
- DRILL AMERICA 1/16"-3/8" x64ths 21Pc. Cobalt Jobber Length Drill Bit Set (DWD21J-CO-SET)
- RIDGID Nozzle, H45 1/8 Spin 1750 (82837)
- VIKAN Paddle Scraper, 4-1/2 x 6 in, Nylon, Yellow (70116)
- SUPERIOR STEEL 100-Piece Screwdriver Security Bit Set (BS100S)
- EAZYPOWER Triple-Y(R) Insert Bit Set, Pieces 2, #2 (73278)
- IRWIN Screw Extractor, 1 Pieces, 1/4" Shank (1876223)
- URREA Screwdriver bits and dril bit holder set 31 Pc (61932)
- DIABLO Driver Bit Range Of Torx Bits Delivers M (DT402P1)
- QUEST TECHNOLOGY INTERNATIONAL 100Pc Screwdriver Bit Set (TBK-1900)
- WIHA 39 Piece Security Bit Set, Drive Size: 1/4 in (71988)
- Eaton Bussmann Screwdrivers and Nutdrivers