Shop All Fuse Accessories
Eaton Bussmann
Disconnect Switches, 100A Amp Range, 347V AC/125V DC Volt Rating, 1 Poles, Box Lug
Mfr # CCP2-1-100CF
Zoro # G4379584
product price: $156.29
/ea
Free Shipping & Returns
$156.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 100
- Depth 4.50"
- Pieces per Foot 12
- Width 1 in
- Height 3 in
Product Information
- Brand Eaton Bussmann
- MFR # CCP2-1-100CF
- Zoro # G4379584
- UPC # 51712709309
- Country of Origin China
- Category Fuse Accessories
Dimensions
Depth | 4.50" |
Width | 1 in |
Height | 3 in |
Min. Wire Size | 18 AWG |
Max. Wire Size | 4 AWG |
Length | 5.80 in |
For Fuse Size | 3 in L x 1 in W x 1-1/4 in dia |
Description
Finger-Safe Fuse Block with Disconnect Switch, Compatible Fuse Series TCF, Box Lug, Amp Range 61 to 100 A, Fits Fuse Type Class J, For Fuse Size 3 in L x 1 in W x 1-1/4 in D, Fuse Block Design Finger-Safe, Rejection, Height 3 in, Mounting Style DIN Rail, Number of Poles 1, Visual Indication Indicating, Voltage Rating 600V AC, Width 1 in, Wire Range 18 to 4 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, J Class, A4J Series, Fast-Acting, 100A, 600V AC (A4J100)
- ABB Cable Tie, 35in L, 175 lb., Black, PK50 (TY53510MX)
- RELIANCE CONTROLS THROUGH THE WALL KIT (WKPBN30)
- GENERAC Smart Switch 400 Amp Service Rated 120/240 1-Phase NEMA 3R (RTSW400A3)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, 600V AC/DC Volt Rating, 2 Poles, Crimp, Midget Fuse Type (HEX-AA)
- EATON BUSSMANN Fuse Holder, 60A Amp Range, 600V AC Volt Rating, 1 Poles, Box Lug (JTN60060)
- EATON BUSSMANN Fuse Panel, 30A Amp Range, Not Class Rated UL Class, 10 Poles, Quick Connect, Automotive Fuse Type (15600-10-20)
- EATON BUSSMANN Fuse Panel, 30A Amp Range, Not Class Rated UL Class, 8 Poles, Quick Connect, Automotive Fuse Type (15600-08-20)
- EATON BUSSMANN Disconnect Switches, 30A Amp Range, 347V AC Volt Rating, 1 Poles, Box Lug, Class CC Fuse Fuse Type (CCP2-1-30CC)
- EATON BUSSMANN Fuse Panel, 32V DC Volt Rating, Quick Connect (247235)
- DAYTON Terminal Cover, 10 PK (31EJ18)
- Eaton Bussmann Fuse Accessories