Shop All 12 Volt Adapters
Eaton Bussmann
Cooper Bussmann 245022 60A Female Maxi Fuse - Yellow
Mfr # 245022
Zoro # G804087389
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Eaton Bussmann
- MFR # 245022
- Zoro # G804087389
- UPC # 51712182072
- Country of Origin Japan
- Category 12 Volt Adapters
Description
Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination. If you re still stuck at the basics, our elaborate product specifications shall handhold you through the purchase.
Features- High amp protection
- Used for smaller components
- Color: Yellow
- Power: 60A
- Country of Origin: Japan
- Dimension: 3" H x 2.75" W x 0.38" L
- Weight: 0.14 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL Heavy Paste Lubricant, 25 lb. (35840)
- JTM PRODUCTS Murphy's Tire Mounting White Paste 8 Lb Pail (JTMF10066)
- STREAMLIGHT Strion Piggyback Charger (74115)
- WOODWARD FAB Plastic Car Cover, 3 mil Thick Plastic, M (WFCCC-MED)
- MEDIFY AIR Air Purification for Car (MA-CAR-B1)
- ROADPRO 12V Coffee Maker w/ Glass Carafe (RPSC785)
- ROADPRO Car Fan, Heater, 12V, 15A (RPSL-581)
- POWER UP! USB Cable-MFIApple 8pin 3ftBraided AsstColors (191-05561)
- CUSTOM ACCESSORIES 6 to 12 Volt Replacement Plug (87779)
- SPEED FX Speed FX 8831 White Utility Jug (S73-8831)
- BELL AUTOMOTIVE PRODUCTS INC Bell Automotive Products 22-5-05103-V 10 ft. 12v Lighter Extension Cord (564192)
- Eaton Bussmann Automotive Electrical