Shop All Specialty Fuses
Eaton Bussmann
Circuit Limiter, ANL Series, 150A, Fast-Acting, 32V AC, Bolt-On
Mfr # ANL-150
Zoro # G3346226
product price: $40.86
/ea
$40.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ANL
- Amps 150A
- Speed Fast-Acting
- AC Voltage Rating 32V AC
- DC Voltage Rating 80V DC
Product Information
- Brand Eaton Bussmann
- MFR # ANL-150
- Zoro # G3346226
- UPC # 051712706148
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Diameter | 7/8 in |
Length | 3-3/16 in |
Details
Item | Circuit Limiter |
Series | ANL |
Amps | 150A |
Speed | Fast-Acting |
AC Voltage Rating | 32V AC |
DC Voltage Rating | 80V DC |
Body Style | Bolt-On |
Visual Indication | Non-Indicating |
Interrupt Rating | 2.7kA at 80V DC, 6kA at 32V AC |
Body Material | Glass |
Equivalent Brand and Series | Bussmann ANL, Littelfuse CNL, Mersen CNL |
Equivalent Series | ANL, CNL |
Fits Fuse Block Style | Nonrejection |
Green Environmental Attribute | RoHS 2011/65/EU Compliant |
Standards | CSA Certification Class 1422-30, SAE J1171, UL Guide JFHR2 |
Element | Single |
Compatible Fuse Block Series | 4164 |
Mounting | Stud |
Weight | 0.3 lb |
Connection Type | Blade End x Blade End |
Brand | EATON BUSSMANN |
Description
Forklift Limiter Fuse, 150 A, 32V AC, 80V DC, ANL Series, Indicating, Time Delay, Body Style Bolt-On, Nonrejection, Interrupt Rating 2.7kA at 80V DC, 6kA at 32V AC, Fuse Size 3-3/16 in L x 7/8 in dia, Length 3 3/16 in, Width Not Applicable, Depth Not Applicable, Diameter 7/8 in, Equivalent Brand and Series Bussmann ANL, Littelfuse CNL, Mersen CNL, Equivalent Series ANL, CNL, Compatible Fuse Block Series 4164, Body Material Glass/Melamine, Single Element
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 50 ft. 10/3 3-Outlet Lighted Extension Cord SJTW (1XUR3)
- VAST Springless Nut, 7/16"-14"X3/8" EG, PK25 (V220 7/16 -25)
- HARTING Han Q5/0 Insert Female Quick L, PK 10 (09120052734)
- KABLE KONTROL Cable Zip Ties 18" Inch Long Heavy Duty - UV Resistant Nylon - 120 Lbs Tensile Strength - 100 pc Pack (CT7109)
- EATON BUSSMANN Cartridge Fuse, NON Series, 30A, Time-Delay, 250V AC, Cylindrical (BP/NON-30)
- EATON BUSSMANN Semiconductor Fuse, FWH-A14F Series, 15A, Fast-Acting, 500V AC, Cylindrical (FWH-15A14F)
- EATON BUSSMANN Cartridge Fuse, NON Series, 100A, Time-Delay, 250V AC, Cylindrical (NON-100)
- EATON BUSSMANN Limiter Fuse, ECSR Series, 20A, Time-Delay, 600V, Cylindrical (ECSR20)
- EATON BUSSMANN Semiconductor Fuse, FWP Series, 15A, Fast-Acting, 700V AC, Bolt-On (FWP-15B)
- EATON BUSSMANN Semiconductor Fuse, FWC-A10F Series, 32A, Fast-Acting, 600V AC, Cylindrical (FWC-32A10F)
- EATON BUSSMANN Semiconductor Fuse, FWP-A14F Series, 32A, Fast-Acting, 700V AC, Cylindrical (FWP-32A14F)
- Eaton Bussmann Specialty Fuses