Shop All Specialty Fuses
Eaton Bussmann
Cartridge Fuse, NON Series, 15A, Time-Delay, 250V AC, Cylindrical
Mfr # BP/NON-15
Zoro # G307053607
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series NON
- Amps 15A
- Speed Time-Delay
- AC Voltage Rating 250V AC
- DC Voltage Rating 125V DC
Product Information
- Brand Eaton Bussmann
- MFR # BP/NON-15
- Zoro # G307053607
- UPC # 51712111010
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Diameter | 0.81 in |
Length | 2 in |
Details
Item | Cartridge Fuse |
Series | NON |
Amps | 15A |
Speed | Time-Delay |
AC Voltage Rating | 250V AC |
DC Voltage Rating | 125V DC |
Body Style | Cylindrical |
Visual Indication | Non-Indicating |
Interrupt Rating | 50kA at 250V AC, 50kA at 125V DC |
Body Material | Melamine |
Equivalent Brand and Series | Bussmann NON, Littelfuse NLN, Mersen OT |
Equivalent Series | NLN, NON, OT |
Fits Fuse Block Style | Rejection |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Shielded, Riser, 22/4, 500 Ft. (E2004S.18.10)
- SCHNEIDER ELECTRIC Relay 600V 10Amp Tesys + Options (CAD32BL)
- SIEMENS Pilot Light, Transformer, Grn, 240VAC, 30mm (52PL4H3)
- CARLON Electrical Box, T Box, 2 Gang, PVC (E382DE)
- EATON BUSSMANN Semiconductor Fuse, FWX-A14F Series, 20A, Fast-Acting, 250V AC, Cylindrical (FWX-20A14F)
- EATON BUSSMANN Semiconductor Fuse, 170M Series, 4100A, Fast-Acting, 690V AC, Bolt-On (170M7084)
- EATON BUSSMANN Cartridge Fuse, NON Series, 15A, Time-Delay, 250V AC, Cylindrical (NON-15)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 30A, Time-Delay, 250V AC, Cylindrical (FRN-R-30)
- EATON BUSSMANN Semiconductor Fuse, FWA-A10F Series, 30A, Fast-Acting, 150V AC, Cylindrical (FWA-30A10F)
- EATON BUSSMANN Semiconductor Fuse, 170N Series, 65A, Fast-Acting, 660V AC, Bolt-On (170N3437)
- EATON Current Limiting Fuse, CLS Series, 100A, 5080V AC, Screw-In (5BCLS-3R)
- Eaton Bussmann Fuses