Shop All Specialty Fuses
Eaton Bussmann
Cartridge Fuse, FRNR Series, 35A, Time-Delay, 250V AC, Cylindrical
Mfr # BP/FRN-R-35
Zoro # G308233480
product price: $25.95
/ea
Sold in multiples of 5 for $129.75
$129.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series FRNR
- Speed Time-Delay
- Amps 35A
- AC Voltage Rating 250V AC
- Visual Indication Non-Indicating
Product Information
- Brand Eaton Bussmann
- MFR # BP/FRN-R-35
- Zoro # G308233480
- UPC # 51712112055
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Diameter | 0.81 in |
Length | 3 in |
Details
Series | FRNR |
Speed | Time-Delay |
Amps | 35A |
AC Voltage Rating | 250V AC |
Visual Indication | Non-Indicating |
Interrupt Rating | 200kA at 250V AC, 20kA at 125V DC |
Body Style | Cylindrical |
Equivalent Brand and Series | Bussmann FRN-R, Edison ECNR, Littelfuse FLNR, Mersen TR-R |
Fits Fuse Block Style | Rejection |
DC Voltage Rating | 125V DC |
Item | Cartridge Fuse |
Equivalent Series | ECNR, FLNR, FRN-R, TR-R |
Brand | EATON BUSSMANN |
Description
2 Pack, 35A, FRNR Cartridge Fuse, 250V, Dual Element, Time Delay, Dimensions 2375L x 1375W x 050H, Carded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Thin Wall Heat Shrink Tubing, 0.25", 100ft (HSTT25-C5)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 5.5" Inch Long - Natural Nylon - 40 Lbs Tensile Strength - 1000 Pc Pack (CT507-NT)
- INTERMATIC Electromechanical Timer, 7-Day, SPDT, 21A (FM1SWUZ-120U)
- MERSEN Fuse Holder, 30A Amp Range, 32V AC/DC Volt Rating, 1 Poles, Wire Leads (AFH30C)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 20A, Time-Delay, 250V AC, Cylindrical (FRN-R-20)
- EATON BUSSMANN Semiconductor Fuse, FWH-A Series, 100A, Fast-Acting, 500V AC, Bolt-On (FWH-100A)
- EATON BUSSMANN Circuit Limiter, ANL Series, 60A, Fast-Acting, 32V AC, Bolt-On (ANL-60)
- EATON BUSSMANN Cutout Link, FL11 Series, 25A, Time-Delay, 27,000V AC, Pin, T Link Type, Nonremovable (FL11T25)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 200A, Time-Delay, 250V AC, Cylindrical (FRN-R-200)
- EATON BUSSMANN Forklift Limiter Fuse, ACK Series, 60A, Time-Delay, Not Rated, Bolt-On (ACK-60)
- EATON BUSSMANN Circuit Limiter, ANL Series, 350A, Fast-Acting, 32V AC, Bolt-On (ANL-350)
- Eaton Bussmann Fuses