Shop All Appliance Parts
Eaton Bussmann
Bussmann Fuses VPKMB-20 20A Mini Breaker
Mfr # 6417430
Zoro # G703919873
product price: $40.45
/ea
$40.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Eaton Bussmann
- MFR # 6417430
- Zoro # G703919873
- Country of Origin China
- Category Appliance Parts
Description
Plug-type circuit breaker. For use with plug fuse panels.
Features- Plug mini breaker fuses
- Amp rating - 20
- Dimension - 6 x 4 x 7 in.
- Item weight - 0.12 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOLPAK Trim, Left Hand (79") (24207-1075)
- CREATIVE WARE Ice 24 Set Of 8 (RM-ICE24-8)
- CRYSTAL GEYSER ALPINE SPRING WATER Crystal Geyser Alpine Natural Spring Water 1 gal 1 pk, 6PK (12514)
- CONTINENTAL CONTITECH 6Pk1054 Poly-V Belt Multi Rib, 6K1054 (6K1054)
- EATON BUSSMANN Bussmann Fuses S-15 15A Hd Tamper Proof Plug Fuse (7900046)
- EATON BUSSMANN Bussmann - Cooper BP-ABC-10 2 Count 10 Amp 250 Volt Microwave Oven Fuse (BP/ABC-10)
- EATON BUSSMANN FUSES TREE LIGHT AST CD6 (BP/XMAS-6F)
- MOFFAT Capacitor Reloc Kit 3Uf (M234875K)
- WHIRLPOOL Icemaker Assembly (2198597)
- LARSEN SUPPLY CO Lasco Washing Machine Hose, 3/4in Inlet, FHT Inlet, 3/4in Outlet, FHT Outlet, Rubber Tubing, 8 ft L (16-1710)
- ALLIANCE SWITCH ROCKER RED ILLUM DPST (F340411)
- Eaton Bussmann Appliance Parts