Shop All Appliance Parts
Eaton Bussmann
Bussmann - Cooper BP-ABC-20 2 Count 20 Amp 250 Volt Microwave Oven Fuse
Mfr # BP/ABC-20
Zoro # G903995523
product price: $36.85
/ea
$36.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 250 V
- Length 1.3 in
- For Use With Microwave Ovens
- Standards UL
- Type Fuse
Product Information
- Brand Eaton Bussmann
- MFR # BP/ABC-20
- Zoro # G903995523
- UPC # 51712249508
- Country of Origin China
- Category Appliance Parts
Dimensions
Length | 1.3 in |
Diameter | 1/4 in |
Details
Voltage | 250 V |
For Use With | Microwave Ovens |
Standards | UL |
Type | Fuse |
Item | Fuse |
Compatibility | Microwave Oven |
Resistance | 0.00366 Ohms |
Amps | 20 A |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRL Whirl Garlic Butter Flavored Oil 1 gal. Jug, PK3 (103605 L1)
- REMCO Mini Bench Scraper, Polypropylene, Pink (69591)
- E-Z MIX 1 Quart Disposable Mixing Cups 100/Box (70032)
- FRYMASTER Thermopile For - Part# Fm8100159 (FM8100159)
- EATON BUSSMANN Bussmann - Cooper BP-ABC-10 2 Count 10 Amp 250 Volt Microwave Oven Fuse (BP/ABC-10)
- EATON BUSSMANN FUSES TREE LIGHT AST CD6 (BP/XMAS-6F)
- EATON BUSSMANN Bussmann Fuses VPKMB-20 20A Mini Breaker (6417430)
- EATON BUSSMANN Bussmann Fuses S-15 15A Hd Tamper Proof Plug Fuse (7900046)
- TRI-STAR INDUSTRIES Knob w/o Stars, Black (AS-312510)
- ALLIANCE LOCKNUT (29220)
- BERGEN INDUSTRIES Appliance Power Cord 6FT.4-Wire Oven Ra (R628206)
- Eaton Bussmann Appliance Parts