Shop All Automotive Fuses
Eaton Bussmann
Automotive Fuse, SFE Series, 20A, 32V DC, Indicating
Mfr # BP/SFE-20-RP
Zoro # G107091090
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series SFE
- Speed Fast-Acting
- Amps 20A
- DC Voltage Rating 32V DC
- AC Voltage Rating 32V AC
Product Information
- Brand Eaton Bussmann
- MFR # BP/SFE-20-RP
- Zoro # G107091090
- UPC # 51712178457
- Country of Origin United States
- Category Automotive Fuses
Dimensions
Length | 1-1/4 in |
Width | 1/4 in |
Depth | 1/4 in |
Details
Item | Automotive Fuse |
Series | SFE |
Speed | Fast-Acting |
Amps | 20A |
DC Voltage Rating | 32V DC |
AC Voltage Rating | 32V AC |
Visual Indication | Indicating |
Color Code | Clear |
Interrupt Rating | 10kA at 32V AC, 10kA at 32V DC |
Body Style | Cylindrical |
Body Material | Glass |
Equivalent Brand and Series | Bussmann SFE, Littelfuse 307, Mersen FSFE |
Equivalent Series | 307, FSFE, SFE |
Fits Fuse Block Style | Nonrejection |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CITEL AC DIN Rail Protector, 3 Phase, 480V (DS43S-480)
- SIEMENS Manual Motor Starter, Knob, 4.5 to 6.3A, 3P (3RV20111GA10)
- EATON Circuit Breaker, PDG Series 175A, 3 Pole, 600V AC, A Curve (PDG23F0175TFFJ)
- TRIPP LITE Power Cord, C14 to C13, 15A, 14AWG, 6ft (P005-006-14RA)
- EATON BUSSMANN Automotive Fuse, ATC Series, 1A, 32V DC, Non-Indicating (ATC-1)
- EATON BUSSMANN Automotive Fuse, ATC Series, 3A, 32V DC, Non-Indicating, 5 PK (BP/ATC-3-RP)
- EATON BUSSMANN Automotive Fuse, MAX Series, 80A, 32V DC, Non-Indicating (MAX-80)
- EATON BUSSMANN Automotive Fuse, ATM Series, 10A, 32V DC, Non-Indicating (ATM-10)
- EATON BUSSMANN Automotive Fuse, ATC Series, 7.5A, 32V DC, Non-Indicating (ATC-7-1/2)
- EATON BUSSMANN Automotive Fuse, MAX Series, 40A, 32V DC, Non-Indicating (BP/MAX-40-RP)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 2A, 32V DC, 100 PK (509101-100)
- Eaton Bussmann Automotive Fuses