Shop All Fuse Assortments
Eaton Bussmann
Automotive Fuse Kits, Not Rated, 5 PK
Mfr # BP/ATC-A5-RP
Zoro # G306004440
product price: $7.25
/pk 5, $1.45/ea
Sold in multiples of 2 for $14.50
$14.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Speed Fast-Acting
- AC Voltage Rating Not Rated
- DC Voltage Rating 32V DC
- Visual Indication Non-Indicating
- Body Style Blade
Product Information
- Brand Eaton Bussmann
- MFR # BP/ATC-A5-RP
- Zoro # G306004440
- UPC # 51712242073
- Country of Origin United States
- Category Fuse Assortments
Dimensions
Length | 3/4 in |
Width | 3/4 in |
Depth | 13/64 in |
Details
Item | Automotive Fuse Kits |
Speed | Fast-Acting |
AC Voltage Rating | Not Rated |
DC Voltage Rating | 32V DC |
Visual Indication | Non-Indicating |
Body Style | Blade |
Body Material | Polycarbonate |
Fits Fuse Block Style | Nonrejection |
Equivalent Brand and Series | Bussmann ATC-ID, Littelfuse 257, Mersen AF |
Amps | 10A to 30A |
Equivalent Series | 257, AF, ATC |
Interrupt Rating | 1kA at 32V DC |
Series | ATC |
Color Code | Red, Blue, Yellow, Clear, Green |
Description
The ATC blade fuse is manufactured to SAE standard J1284 for protecting the circuits of many late model automobiles vans and light trucks. These 32 volt fast-acting fuses are color coded for easy identification of amp rating and feature a transparent housing for viewing the fuse link status.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Coupling, Ivory, Steel, Couplings (5701)
- KABLE KONTROL Kable Kontrol® Polyurethane Drop Over Cable Protector - 40" Long - 1 Channel - Yellow (CP9800)
- NVENT HOFFMAN Panels, for Type 3R, 4, 4X, 12 and 13 Enc (A30P30SS6)
- VELCRO BRAND One-Wrap Pre-Cut Thin Ties, 0.5in X 8in, Assorted Colors, 5PK (90438PK)
- EATON BUSSMANN Automotive Fuse Kit, 6 Fuses Included H(K) Class, 20 A to 60 A, 250V AC (3261187)
- EATON BUSSMANN Automotive Fuse Kit, ATC Series, 5 Fuses Included 10 A to 30 A, Not Rated (BP/ATC-A5-RP)
- EATON BUSSMANN Fuse Assortment, 32V AC, 10 PK (BP/AGC-AH10-RP)
- EATON BUSSMANN Automotive Fuse Kits, Not Rated, 8 PK (BP/ATC-AL8-RP)
- EATON BUSSMANN Midget Fuse Kit, FNQ, FNQ-R, KTK-R Series, 36 Fuses Included CC Class, 1/2 A to 30 A (NO.36)
- EATON BUSSMANN Midget Fuse Kit, FNQ-R, KTK-R, LP-CC Series, 45 Fuses Included CC Class, 1/2 A to 30 A, 600V AC (CCSK-45)
- SEA DOG Automotive Fuse Kit, ATO Series, 80 Fuses Included 3 A to 30 A, Not Rated (445155-1)
- Eaton Bussmann Fuse Assortments