Shop All Fuse Assortments
Eaton Bussmann
Automotive Fuse Kit, ATM Series, 80 Fuses Included 2 A to 30A, Not Rated
Mfr # CDY10TRY-ATM
Zoro # G3458412
product price: $40.15
/ea
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuse Series Included ATM
- Speed Fast-Acting
- Total Number of Fuses Included 80
- Fuse Kit Amp Range 2 A to 30A
- AC Voltage Rating Not Rated
Product Information
- Brand Eaton Bussmann
- MFR # CDY10TRY-ATM
- Zoro # G3458412
- UPC # 051712492997
- Country of Origin Japan
- Category Fuse Assortments
Details
Item | Automotive Fuse Kit |
Fuse Series Included | ATM |
Speed | Fast-Acting |
Total Number of Fuses Included | 80 |
Fuse Kit Amp Range | 2 A to 30A |
AC Voltage Rating | Not Rated |
DC Voltage Rating | 32V DC |
Tool Included | None |
Visual Indication | Non-Indicating |
Body Style | Blade |
Body Material | Plastic |
Fuses Included | (5) ATM 2, 3, 4, 5, 7-1/2, 25, 30; (15) ATM 10, 15, 20 |
Description
Fuse Kit, Automotive Blade Fuse Kit, Total Number of Fuses Included 80, Fuse Series Included ATM, Fuse Class No Fuse Class, Not Rated, 32V DC, Fuse Kit Amp Range 2 to 30 A, Fuses Included (5) ATM 2, 3, 4, 5, 7-1/2, 25, 30; (15) ATM 10, 15, 20, Tool Included None, Nonindicating, Fast Acting, Body Style Blade, Body Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEST TECHNOLOGY INTERNATIONAL BNC Intra-Adapter - 50 Ohm, (F-F), 1/2In Mounting Hole (CBN-4032)
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK20 (DNF14-250FIB-E)
- SQUARE D Load Center, SC, 30 Spaces, 200A, Main Lug (SC3042M200PS)
- NVENT CADDY Bridle Ring, Steel, Electrogalvanized (4BRT64)
- EATON BUSSMANN Automotive Fuse Kit, ATC Series, 5 Fuses Included No Fuse Class Class, 10 A to 30 A, Not Rated (BP/ATC-AID)
- EATON BUSSMANN Industrial Fuse Kit, LPN-RK, LPS-RK Series, 39 Fuses Included RK-1 Class, 10 A to 100 A (RK1SK-39)
- EATON BUSSMANN Glass Fuse Kit, ABC, AGC, GLH, GMA, MDL Series, 205 Fuses Included 1/2 A to 20 A (NO.205)
- EATON BUSSMANN Automotive Fuse Kit, ATM Series, 8 Fuses Included 2 A to 30 A, Not Rated (BP/ATM-A8-RP)
- EATON BUSSMANN Glass Fuse Kit, SFE Series, 6 Fuses Included 4 A to 9 A, 32V AC (BP/SFE-AL6-RP)
- EATON BUSSMANN Glass Fuse Kit, AGC Series, 5 Fuses Included 1 A to 3 A, 250V AC, 32V AC (HEF-1)
- EATON BUSSMANN Glass Fuse Kit, ABC, AGC, GMA, GMC, MDA, MDL Series, 260 Fuses Included 1/4 A to 20 A (GSK-260)
- Eaton Bussmann Fuses