Shop All Automotive Fuses
Eaton Bussmann
Automotive Fuse, FRS-R Series, 90A, 300V DC, Non-Indicating
Mfr # FRS-R 90
Zoro # G810089155
product price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series FRS-R
- Speed Time-Delay
- Amps 90A
- DC Voltage Rating 300V DC
- AC Voltage Rating 600V AC
Product Information
- Brand Eaton Bussmann
- MFR # FRS-R 90
- Zoro # G810089155
- Country of Origin Unknown
- Category Automotive Fuses
Dimensions
Length | 7.88 in |
Width | 1.11 in |
Depth | 1.11 in |
Details
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ferrule, 2 AWG, PP, 3/4in., PK50 (FSD86-16-L)
- SQUARE D Control Transformer, 750 VA UL; 750 VA CSA; 750 VA NOM; 500 VA, Not Rated, 115 °C (9070T750D31)
- ECHO Re-Power Tune-Up Kit PB-250LN (90152Y)
- SUPERIOR ELECTRIC Heavy-Duty Welder Extension Cord with 3 Prong Lighted Receptacles 8AWG 25ft NEMA 6-50 (WC825)
- EATON BUSSMANN Automotive Fuse, MAX Series, 60A, 32V DC, Non-Indicating (MAX-60)
- EATON BUSSMANN Automotive Fuse, ATR Series, 15A, 32V DC, Non-Indicating (BP/ATR-15-RP)
- EATON BUSSMANN Automotive Fuse, AMG Series, 125A, 32V DC, Non-Indicating (AMG-125)
- EATON BUSSMANN Automotive Fuse, ATR Series, 10A, 32V DC, Non-Indicating (BP/ATR-10-RP)
- EATON BUSSMANN Automotive Fuse, ATM Series, 20A, 32V DC, Non-Indicating (ATM-20)
- EATON BUSSMANN Automotive Fuse, SFE Series, 30A, 32V DC, Indicating, 5 PK (SFE-30)
- EATON BUSSMANN Automotive Fuse, ATC Series, 4A, 32V DC, Non-Indicating, 5 PK (BP/ATC-4-RP)
- Eaton Bussmann Automotive Fuses