Shop All Automotive Fuses
Eaton Bussmann
Automotive Fuse, FMX-LP Series, 40A, 32V DC, Non-Indicating
Mfr # FMX-40LP
Zoro # G3176433
product price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series FMX-LP
- Speed Time-Delay
- Amps 40A
- DC Voltage Rating 32V DC
- AC Voltage Rating Not Rated
Product Information
- Brand Eaton Bussmann
- MFR # FMX-40LP
- Zoro # G3176433
- UPC # 051712115254
- Country of Origin Mexico
- Category Automotive Fuses
Dimensions
Length | 5/8 in |
Width | 15/32 in |
Depth | 7/16 in |
Details
Item | Automotive Fuse |
Series | FMX-LP |
Speed | Time-Delay |
Amps | 40A |
DC Voltage Rating | 32V DC |
AC Voltage Rating | Not Rated |
Visual Indication | Non-Indicating |
Color Code | Green |
Interrupt Rating | 1kA at 32V DC |
Body Style | Cartridge |
Body Material | Plastic |
Equivalent Brand and Series | Bussmann FMX, Littelfuse JCAS |
Equivalent Series | FMX, JCAS |
Fits Fuse Block Style | Nonrejection |
Rejection / Nonrejection | Nonrejection |
Element | Dual |
Weight | 0.1 lb |
Description
Automotive Cartidge Fuse, 40 A, Nonindicating, FMX-LP, Not Rated, 32V DC, Time Delay, Body Material Plastic, Nonrejection, Body Style Cartridge, Interrupt Rating 1kA at 32V DC, Color Code Green, Fuse Size 5/8 in L x 15/32 in W x 7/16 in D, Length 5/8 in, Width 15/32 in, Depth 7/16 in, Equivalent Brand and Series Bussmann FMX, Littelfuse JCAS, Equivalent Series FMX, JCAS, Dual Element
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC 7102 - Air Cooled Oil Heater (7102)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 16A, 3 Pole, 240/415/440V AC, D Curve (M9F23316)
- ABB OHY65J6, PSTL HDL 6X65MM RED/YEL 3R, 12 (OHY65J6)
- MONOPRICE Power Cord Cable, 3 Conductor, 10 ft. (5280)
- EATON BUSSMANN Automotive Fuse, FMX-LP Series, 50A, 32V DC, Non-Indicating (FMX-50LP)
- EATON BUSSMANN Automotive Fuse, ATC Series, 15A, 32V DC, Non-Indicating (BP/ATC-15-RP)
- EATON BUSSMANN Automotive Fuse, FLM Series, 30A, 32V DC, Non-Indicating (FLM-30)
- EATON BUSSMANN Automotive Fuse, FLF Series, 50A, 32V DC, Non-Indicating (FLF-50)
- EATON BUSSMANN Automotive Fuse, MAX Series, 70A, 32V DC, Non-Indicating (MAX-70)
- EATON BUSSMANN Automotive Fuse, FMM Series, 20A, 32V DC (B6P-FMM20)
- EATON BUSSMANN Automotive Fuse, SFE Series, 7.5A, 32V DC, Indicating, 5 PK (SFE-7-1/2)
- Eaton Bussmann Automotive Fuses