Shop All Automotive Fuses
Eaton Bussmann
Automotive Fuse, FLM Series, 80A, 32V DC, Non-Indicating
Mfr # FLM-80
Zoro # G3495633
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series FLM
- Speed Fast-Acting
- Amps 80A
- DC Voltage Rating 32V DC
- AC Voltage Rating Not Rated
Product Information
- Brand Eaton Bussmann
- MFR # FLM-80
- Zoro # G3495633
- UPC # 051712161329
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Dimensions
Length | 1-51/64 in |
Width | 7/8 in |
Depth | 3/4 in |
Details
Item | Automotive Fuse |
Series | FLM |
Speed | Fast-Acting |
Amps | 80A |
DC Voltage Rating | 32V DC |
AC Voltage Rating | Not Rated |
Visual Indication | Non-Indicating |
Color Code | Black |
Interrupt Rating | 10kA at 32V DC |
Body Style | Cartridge |
Body Material | Plastic |
Equivalent Brand and Series | Bussmann FLM |
Equivalent Series | FLM |
Fits Fuse Block Style | Nonrejection |
Functionally Equal To | Mersen/Ferraz Shawmut TRM |
Element | Single |
Green Environmental Attribute | RoHS 2011/65/EU Compliant |
Standards | RoHS 2002/95/EC |
Compatible Fuse Block Series | L600M |
Description
Automotive Cartidge Fuse, 80 A, Nonindicating, FLM, Not Rated, 32V DC, Fast Acting, Body Material Plastic, Nonrejection, Body Style Cartridge, Interrupt Rating 1kA at 32V DC, Color Code Black, Fuse Size 1-51/64 in L x 7/8 in W x 3/4 in D, Length 1 51/64 in, Width 7/8 in, Depth 3/4 in, Equivalent Brand and Series Bussmann FLM, Equivalent Series FLM, Single Element, Standards RoHS 2002/95/EC, Compatible Fuse Block Series L600M
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER TOGGLE SWITCH SPDT SLVR (GSW-120)
- ELECTRIDUCT XXLarge Latching Cable Raceway (3200 Series)- 5ft- White- 2 Pack (SR-3200-5-2PK-WT)
- SQUARE D Coil, Magnetic, 208vac (9998SAC52)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 2.5A, 600V AC, Non-Indicating (FNQ-R-2-1/2)
- EATON BUSSMANN Automotive Fuse, SFE Series, 9A, 32V DC, Indicating, 5 PK (SFE-9)
- EATON BUSSMANN Automotive Fuse, ATC Series, 30A, 32V DC, Non-Indicating, 5 PK (BP/ATC-30-RP)
- EATON BUSSMANN Automotive Fuse, ATC Series, 4A, 32V DC, Non-Indicating (ATC-4)
- EATON BUSSMANN Automotive Fuse, ATM Series, 3A, 32V DC, Non-Indicating (ATM-3)
- EATON BUSSMANN Automotive Fuse, ATM Series, 20A, 32V DC, Non-Indicating, 5 PK (BP/ATM-20-RP)
- EATON BUSSMANN Automotive Fuse, ATC Series, 3A, 32V DC, Non-Indicating (ATC-3)
- EDISON Automotive Fuse, JFL Series, 500A, Not Rated, Non-Indicating (JFL500)
- Eaton Bussmann Fuses