Shop All Automotive Fuses
Eaton Bussmann
Automotive Fuse, ATR Series, 20A, 32V DC, Non-Indicating
Mfr # BP/ATR-20-RP
Zoro # G910535224
product price: $5.35
/ea
Sold in multiples of 5 for $26.75
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Voltage Rating Not Rated
- Series ATR
- Body Material Nylon
- DC Voltage Rating 32V DC
- Body Style Blade
Product Information
- Brand Eaton Bussmann
- MFR # BP/ATR-20-RP
- Zoro # G910535224
- UPC # 51712499422
- Country of Origin Japan
- Category Automotive Fuses
Dimensions
Length | 0.6 in |
Width | 0.35 in |
Details
AC Voltage Rating | Not Rated |
Series | ATR |
Body Material | Nylon |
DC Voltage Rating | 32V DC |
Body Style | Blade |
Interrupt Rating | 1kA at 32V DC |
Visual Indication | Non-Indicating |
Speed | Fast-Acting |
Item | Automotive Fuse |
Amps | 20A |
Color Code | Yellow |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 120VAC Non-Reversing Definite Purpose Contactor 2P 32A (6GNR7)
- EATON Limit Switch, Roller Lever, Rotary, 1NC/1NO, 6A @ 250V AC, Actuator Location: Side (LSM-11S-RL)
- SCHNEIDER ELECTRIC Extension Cartridge, 2 outputs, 0-10 VDC (TMC2AQ2V)
- HUBBELL Receptacle, Black, Female, Double Set Screw (HBLFRBBK)
- EATON BUSSMANN Automotive Fuse, FLM Series, 80A, 32V DC, Non-Indicating (FLM-80)
- EATON BUSSMANN Automotive Fuse, AMI Series, 50A, 32V DC, Non-Indicating (AMI-50)
- EATON BUSSMANN Automotive Fuse, FMM Series, 20A, 32V DC (B6P-FMM20)
- EATON BUSSMANN Automotive Fuse, ATM Series, 15A, 32V DC, Non-Indicating (ATM-15)
- EATON BUSSMANN Automotive Fuse, MAX Series, 80A, 32V DC, Non-Indicating (MAX-80)
- EATON BUSSMANN Automotive Fuse, ATM Series, 15A, 32V DC, Non-Indicating, 5 PK (BP/ATM-15-RP)
- EATON BUSSMANN Automotive Fuse, ATC Series, 2A, 32V DC, Non-Indicating (ATC-2)
- Eaton Bussmann Automotive Fuses