Shop All Automotive Fuses
Eaton Bussmann
Automotive Fuse, ATR Series, 20A, 32V DC, Non-Indicating
Mfr # BP/ATR-20-RP
Zoro # G610940588
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.35 in
- Speed Fast-Acting
- Amps 20A
- AC Voltage Rating Not Rated
- DC Voltage Rating 32V DC
Product Information
- Brand Eaton Bussmann
- MFR # BP/ATR-20-RP
- Zoro # G610940588
- UPC # 51712499422
- Country of Origin United States
- Category Automotive Fuses
Dimensions
Width | 0.35 in |
Length | 0.6 in |
Details
Item | Automotive Fuse |
Speed | Fast-Acting |
Amps | 20A |
AC Voltage Rating | Not Rated |
DC Voltage Rating | 32V DC |
Visual Indication | Non-Indicating |
Body Material | Nylon |
Interrupt Rating | 1kA at 32V DC |
Series | ATR |
Body Style | Blade |
Color Code | Yellow |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, BDL Series 50A, 2 Pole, 347/600V AC, B Curve (BDL26050)
- FEDERAL SIGNAL 56 Resonating 125VDc Horns, Sirens And Buzzer (56-125-1)
- ACME ELECTRIC Control Transformer, 150 VA, Not Rated, 115/24V AC, 208V AC, 230V AC, 460V AC (TB150N004F4)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 40 to 150 psi, Standard Action (9013FHG19J55X)
- EATON BUSSMANN Automotive Fuse, ATC Series, 15A, 32V DC, Non-Indicating (BP/ATC-15-RP)
- EATON BUSSMANN Automotive Fuse, FMX Series, 60A, 12V DC, Non-Indicating (FMX-60)
- EATON BUSSMANN Automotive Fuse, ATM Series, 20A, 32V DC, Non-Indicating (ATM-20)
- EATON BUSSMANN Automotive Fuse, ATC Series, 5A, 32V DC, Non-Indicating (BP/ATC-7-1/2-RP)
- EATON BUSSMANN Automotive Fuse, ATC Series, 5A, 32V DC, Non-Indicating, 5 PK (157660)
- EATON BUSSMANN Automotive Fuse, ATM Series, 30A, 32V DC, Non-Indicating (ATM-30)
- HAINES PRODUCTS Automotive Fuse, ATC Series, 5A, Not Rated, Indicating (ATO5-LED HAINES PRODUCTS)
- Eaton Bussmann Automotive Fuses