Shop All Automotive Fuses
Eaton Bussmann
Automotive Fuse, ATC Series, 5A, 32V DC, Non-Indicating, 5 PK
Mfr # 157660
Zoro # G210820877
product price: $20.89
/pk 5, $4.18/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Interrupt Rating 1kA at 32V DC
- Series ATC
- Width 3/4 in
- AC Voltage Rating Not Rated
- Equivalent Brand and Series Bussmann ATC-ID, Littelfuse 257, Mersen AF
Product Information
- Brand Eaton Bussmann
- MFR # 157660
- Zoro # G210820877
- UPC # 51712173223
- Country of Origin China
- Category Automotive Fuses
Dimensions
Width | 3/4 in |
Depth | 13/64 in |
Length | 3/4 in |
Details
Interrupt Rating | 1kA at 32V DC |
Series | ATC |
AC Voltage Rating | Not Rated |
Equivalent Brand and Series | Bussmann ATC-ID, Littelfuse 257, Mersen AF |
Fits Fuse Block Style | Nonrejection |
Visual Indication | Non-Indicating |
Equivalent Series | 257, AF, ATC |
Amps | 5A |
Item | Automotive Fuse |
Body Material | Polycarbonate |
Body Style | Blade |
DC Voltage Rating | 32V DC |
Speed | Fast-Acting |
Color Code | Tan |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Combination Circuit Breaker, BR Series 20A, 1 Pole, 120V AC (BRP120AF)
- RACO Electrical Box, 18 cu in, Old Work Box, Steel, Round (7122RAC)
- PASS & SEYMOUR 1G GLS WHT Wall Plate (AWP1G2WH6)
- SCHNEIDER ELECTRIC Pilot Light Complete, Red, LED (XB4BVB4)
- EATON BUSSMANN Automotive Fuse, ATM Series, 15A, 32V DC, Non-Indicating (ATM-15)
- EATON BUSSMANN Automotive Fuse, ATC Series, 40A, 32V DC, Non-Indicating (ATC-40)
- EATON BUSSMANN Automotive Fuse, ATR Series, 20A, 32V DC, Non-Indicating (BP/ATR-20-RP)
- EATON BUSSMANN Automotive Fuse, MAX Series, 70A, 32V DC, Non-Indicating (MAX-70)
- EATON BUSSMANN Automotive Fuse, ATM Series, 2A, 32V DC, Non-Indicating (ATM-2)
- EATON BUSSMANN Automotive Fuse, ATR Series, 10A, 32V DC, Non-Indicating (BP/ATR-10-RP)
- EATON BUSSMANN Automotive Fuse, SFE Series, 30A, 32V DC, Indicating, 5 PK (SFE-30)
- Eaton Bussmann Automotive Fuses