Shop All Automotive Fuses
Eaton Bussmann
Automotive Fuse, ATC-ID Series, 20A, 32V DC, Indicating
Mfr # BP/ATC-20ID
Zoro # G206902853
product price: $8.15
/ea
Sold in multiples of 2 for $16.30
$16.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ATC-ID
- Depth 13/64 in
- Equivalent Brand and Series Bussmann ATC-ID
- DC Voltage Rating 32V DC
- Speed Fast-Acting
Product Information
- Brand Eaton Bussmann
- MFR # BP/ATC-20ID
- Zoro # G206902853
- UPC # 51712237857
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Dimensions
Depth | 13/64 in |
Width | 3/4 in |
Length | 3/4 in |
Details
Series | ATC-ID |
Equivalent Brand and Series | Bussmann ATC-ID |
DC Voltage Rating | 32V DC |
Item | Automotive Fuse |
Speed | Fast-Acting |
AC Voltage Rating | Not Rated |
Interrupt Rating | 1kA at 32V DC |
Amps | 20A |
Fits Fuse Block Style | Nonrejection |
Equivalent Series | ATC-ID |
Body Material | Polyamide |
Visual Indication | Indicating |
Body Style | Blade |
Color Code | Yellow |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMTRONICS Fiber Connector Cleaner, For Optic Cables (QbE)
- RITTAL Hole Seal, 4.12 In Hole dia., Steel (OHS350C)
- GE Miniature Circuit Breaker, THQB Series 30A, 2 Pole, 120/240V AC (THQB2130HID)
- MARINCO Cs6375 Marinco 50A 125/250V Flanged Inlet (CS6375)
- EATON BUSSMANN Automotive Fuse, ATR Series, 10A, 32V DC, Non-Indicating (BP/ATR-10-RP)
- EATON BUSSMANN Automotive Fuse, ATM-LP Series, 10A, 32V DC, Non-Indicating, 5 PK (ATM-10LP)
- EATON BUSSMANN Automotive Fuse, FLF Series, 50A, 32V DC, Non-Indicating (FLF-50)
- EATON BUSSMANN Automotive Fuse, FLF Series, 20A, 32V DC, Non-Indicating (FLF-20)
- EATON BUSSMANN Automotive Fuse, FMX Series, 50A, 12V DC, Non-Indicating (FMX-50)
- EATON BUSSMANN Automotive Fuse, ATM Series, 30A, 32V DC, Non-Indicating (ATM-30)
- QUICKCABLE Automotive Fuse, Maxi Series, 20A, 32V DC (509150-2001)
- Eaton Bussmann Automotive Fuses