Shop All Automotive Fuses
Eaton Bussmann
Automotive Circuit Breaker, CB222 Series, 15 A
Mfr # CB222-15
Zoro # G7519802
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CB222
- Amps 15 A
- Interrupt Rating 225 A at 14V DC
- Width 0.75 in
- Depth 0.25 in
Product Information
- Brand Eaton Bussmann
- MFR # CB222-15
- Zoro # G7519802
- UPC # 051712292641
- Country of Origin United States
- Category Automotive Fuses
Dimensions
Width | 0.75 in |
Depth | 0.25 in |
Height | 0.25 in |
Overall Depth | 1 1/2 in |
Overall Width | 11/16 in |
Overall Height | 3/16 in |
Description
Automotive Circuit Breaker, Mount Type Plug In, Mount Style Surface, Current Rating 15 A, Voltage Rating 12V DC, Interrupt Rating 225 A at 14V DC, Terminal Connection Blade, Circuit Breaker Type Type II ATC Footprint Circuit Breaker, Compatible Product Type ATC Fuse Footprint, Compatible Vehicle Type Boats, Buses, RVs, Trucks, Housing Material Thermoplastic/Metal, Overall Depth 1 1/2 in, Overall Height 3/16 in, Overall Width 11/16 in, Reset Type Modified, Series CB222
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Wire Primary 16Ga100'Blu (55668223)
- MIDWEST FASTENER 5/16"-18 x 1" Coarse Thread GM/Ford Hex Washer Head Body Bolts 8PK (31465)
- SKF Shaft Seal, 1-15/16 x 2-11/16 x 19/64", CRW1 (19236)
- OMEGALIFT Creeper, 440 lb. Load Capacity, 48" L (91902)
- EATON BUSSMANN Automotive Circuit Breaker, CB212 Series, 20 A (CB212-20)
- EATON BUSSMANN Cooper Bussmann NO.53 ATC Max Fuse Repair Kit; 45 Piece (158559)
- EATON BUSSMANN EasyID 3 amps Illuminating Fuse , 2PK (BP/ATC-3ID)
- EATON BUSSMANN Automotive Circuit Breaker, CB212 Series, 30 A (CB212-30)
- EATON BUSSMANN Auto Fuse Atm&Max Asst (NO.64)
- EATON BUSSMANN Automotive Circuit Breaker, CB221 Series, 20 A (CB221-20)
- GROTE Circuit Breaker Panel, 10 Position (82-2305)
- Eaton Bussmann Automotive Fuses