Shop All Automotive Fuses, Breakers & Fuse Boxes
Eaton Bussmann
Automotive Circuit Breaker, CB222, 25A, 12V
Mfr # CB222-25
Zoro # G2345257
product price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Thermoplastic with Silver Metal Cover
- Mounting plug In
- Width 0.75 in
- Standards RoHS Compliant, UL 94V-0
- Series CB222
Product Information
- Brand Eaton Bussmann
- MFR # CB222-25
- Zoro # G2345257
- UPC # 051712292665
- Country of Origin United States
- Category Automotive Fuses, Breakers & Fuse Boxes
Dimensions
Width | 0.75 in |
Height | 0.25 in |
Depth | 0.25 in |
Overall Width | 1 in |
Overall Height | 3/16 in |
Overall Depth | 1 1/2 in |
Description
Automotive Circuit Breaker, Mount Type Plug In, Mount Style Surface, Current Rating 25 A, Voltage Rating 12V DC, Interrupt Rating 225 A at 14V DC, Terminal Connection Blade, Circuit Breaker Type Type II ATC Footprint Circuit Breaker, Compatible Product Type ATC Fuse Footprint, Compatible Vehicle Type Boats, Buses, RVs, Trucks, Housing Material Thermoplastic/Metal, Overall Depth 1 1/2 in, Overall Height 3/16 in, Overall Width 1 in, Reset Type Modified, Series CB222
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.E. SMITH Trailer Hub Kit, Tapered 1-3/8 in. to 1-1/16 in. Stud 6 x 5-1/2 10 in. Brake Size, Box (13611)
- STENS Air Filter 102-442 For Kawasaki 11013-0752 (102-442)
- K-TOOL INTERNATIONAL Professional Windshield Knife (KTI-70545)
- BUYERS PRODUCTS 1/2 Inch Cast Aluminum Chain Loop (B2402AL)
- EATON BUSSMANN Automotive Circuit Breaker, CBC-B, 15A, 14V (CBC-15B)
- EATON BUSSMANN Automotive Circuit Breaker, CB185, 60A, 42V (CB185-60)
- EATON BUSSMANN Automotive Circuit Breaker, CB185,150A (CB185-150)
- EATON BUSSMANN Cooper Bussmann NO.53 ATC Max Fuse Repair Kit; 45 Piece (158559)
- EATON BUSSMANN Automotive Circuit Breaker, CB185, 50A, 42V (CB185-50)
- EATON BUSSMANN Automotive Fast-Acting Glass Fuse, 5PK (AGW-15)
- SEACHOICE 175 Amp Marine Rated Battery Fuse (11290)
- Eaton Bussmann Automotive Fuses, Breakers & Fuse Boxes