Shop All Automotive Fuses
Eaton Bussmann
Automotive Circuit Breaker, CB221 Series, 10 A
Mfr # CB221-10
Zoro # G7518122
product price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CB221
- Amps 10 A
- Interrupt Rating 150 A at 14V DC
- Width 0.75 in
- Depth 0.25 in
Product Information
- Brand Eaton Bussmann
- MFR # CB221-10
- Zoro # G7518122
- UPC # 051712292535
- Country of Origin United States
- Category Automotive Fuses
Dimensions
Width | 0.75 in |
Depth | 0.25 in |
Height | 0.25 in |
Overall Depth | 1 1/2 in |
Overall Width | 3/4 in |
Overall Height | 1/4 in |
Description
Automotive Circuit Breaker, Mount Type Plug In, Mount Style Surface, Current Rating 10 A, Voltage Rating 14V DC, Interrupt Rating 150 A at 14V DC, Terminal Connection Blade, Circuit Breaker Type Type I ATC Footprint Circuit Breaker, Compatible Product Type ATC Fuse Footprint, Compatible Vehicle Type Boats, Buses, RVs, Trucks, Housing Material Thermoplastic/Metal, Overall Depth 1 1/2 in, Overall Height 1/4 in, Overall Width 3/4 in, Reset Type Automatic, Series CB221
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS (HC-MPX) Male NPTF - Pipe Swivel - Straight 2.5" x0.5" x0.5" (A-MPX-04-02)
- K-SOURCE K-SOURCE H3551 Exterior Mirror; Stainless Steel (K81-H3551)
- VELVAC 2020, R, Man, Man, Silverado, Bk (718384-5)
- VERATRON Veratron 2-1/16" (52mm) ViewLine Flex Gauge - Black (B00043501)
- EATON BUSSMANN Automotive Circuit Breaker, CB212 Series, 20 A (CB212-20)
- EATON BUSSMANN Automotive Circuit Breaker, CBC Series, 40 A (CBC-40)
- EATON BUSSMANN Automotive Circuit Breaker, CBP-BA Series, 40 A (CBP-40BA)
- EATON BUSSMANN Automotive Circuit Breaker, CBT-M Series, 20 A (CBT-20M)
- EATON BUSSMANN Automotive Circuit Breaker, CB227 Series, 30 A (CB227-30)
- EATON BUSSMANN Automotive Circuit Breaker, CBF Series, 30 A (CBF-30)
- DISCO Mini Blade Fuses 7.5 Amp Brwn Type ATM PK10 (1735PK10)
- Eaton Bussmann Fuses