Shop All Automotive Fuses
Eaton Bussmann
Automotive Circuit Breaker, CB212 Series, 10 A
Mfr # CB212-10
Zoro # G2591714
product price: $5.55
/ea
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CB212
- Amps 10 A
- Interrupt Rating 150 A at 14V DC
- Width 0.5 in
- Depth 0.25 in
Product Information
- Brand Eaton Bussmann
- MFR # CB212-10
- Zoro # G2591714
- UPC # 051712292733
- Country of Origin United States
- Category Automotive Fuses
Dimensions
Width | 0.5 in |
Depth | 0.25 in |
Height | 0.25 in |
Overall Width | 1/4 in |
Overall Height | 1 5/16 in |
Overall Depth | 7/16 in |
Description
Automotive Circuit Breaker, Mount Type Plug In, Mount Style Surface, Current Rating 10 A, Voltage Rating 14V DC, Interrupt Rating 150 A at 14V DC, Terminal Connection Blade, Circuit Breaker Type Type II Footprint Circuit Breaker, Compatible Product Type ATM Fuse Footprint, Compatible Vehicle Type Boats, Buses, RVs, Trucks, Housing Material Thermoplastic/Metal, Overall Depth 7/16 in, Overall Height 1 5/16 in, Overall Width 1/4 in, Reset Type Modified, Series CB212
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 11-31/32 x 16-1/4 in. (RS5507)
- BOSCH 28Ca Clear Advantage Windshield Wiper Blade, Bosch (28-CA)
- AME Jack, Aluminum, 6" Stroke, 100T (13000)
- BALDWIN FILTERS Oil/Air Separator Element, OAS98003 (OAS98003)
- EATON BUSSMANN Fuse Automotive 42Pc Kit (NO.44)
- EATON BUSSMANN Fuse Atm-Mini Grn30A Cd5 (BP/ATM-30-RP)
- EATON BUSSMANN Emergency Fuse Kit Ford (BP/EFC-FORD)
- EATON BUSSMANN Automotive Circuit Breaker, CBC Series, 50 A (CBC-50)
- EATON BUSSMANN Automotive Circuit Breaker, CBC Series, 30 A (CBC-30)
- EATON BUSSMANN BP-ATM-20-RP 20A Auto Fuse - Yellow, 5PK (157667)
- EATON BUSSMANN Automotive Circuit Breaker, CBT-M Series, 15 A (CBT-15M)
- Eaton Bussmann Fuses