Shop All Sensor Accessories
Eaton
Bracket, 90 Deg, For 18mm Sensors
Mfr # 6161A-6501
Zoro # G0545745
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.5 IN
- Width 1.5 IN
- For Use With 18mm Photoelectric Sensors
- Length 1.75 IN
- Used With Used with photoelectric sensors
Product Information
- Brand Eaton
- MFR # 6161A-6501
- Zoro # G0545745
- UPC # 782113825915
- Country of Origin Mexico
- Category Sensor Accessories
Dimensions
Height | 1.5 IN |
Width | 1.5 IN |
Length | 1.75 IN |
Details
Item | Aluminum Right Angle Mounting Bracket |
For Use With | 18mm Photoelectric Sensors |
Used With | Used with photoelectric sensors |
Type | Accessory |
Environmental Rating | NEMA 1, 2, 3, 3R, 4, 6, 6P, 12, 12K, 13 |
Operating Temperature | -40° to 158°F (-40° to 70°C) |
Enclosure Material | Aluminum with chromate finish |
Description
Aluminum Right Angle Mounting Bracket, For Use With 18mm Photoelectric Sensors
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Conduit Outlet Body, PVC, T (5133563)
- MASTER APPLIANCE Butt Splice Connector Jar, 10-12 AWG, Yel (11542)
- L.H. DOTTIE L.H. Dottie #10-32 x 3/8'' Hex Head Phillips Ground Screw w/ Thread Cutting Point (Tuff Pack), 500PK (1032TCTP)
- NVENT HOFFMAN Single-Sided Shelf, 19.00x15.00 (ESH1915V)
- EATON Right Angle Mount, F/ 12mm Dia Sensor (E57KM12)
- EATON Right Angle Mount, F/ 18mm Dia Sensor (E57KM18)
- EATON Cutler-Hammer Reflector, Round, 3 In, 3000X (E51KR84)
- EATON Bracket, Ball Swivel, For 30mm Sensors (6150E-6503)
- EATON Right Angle Mount, F/ 30mm Dia Sensor (E57KM30)
- EATON Bracket, 90 Deg, Tall, For 30mm Sensors (6150E-6502)
- ECHOBEAM Bracket, 5 in W (LM50-3S31)
- Eaton Sensors