Shop All Push Button Accessories
Eaton
Blank Legend Plate, White/Red or Black
Mfr # 10250TLP77
Zoro # G5228946
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Square
- Shape Square
- For Use With 30mm Pushbuttons, and Indicating Lights, Selector Switches
- Legend/Background Color Red
- Material Plastic
Product Information
- Brand Eaton
- MFR # 10250TLP77
- Zoro # G5228946
- UPC # 786680125003
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | Square |
Height | 2.19 in |
Width | 2.19 in |
Operator Size | 30 mm |
Diameter | 30 mm |
Product Width | 2.1 in |
Product Length/Depth | 2.1 in |
Product Height | .01 in |
Compatible Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 1 yr |
Overall Width | 2 1/8 in |
Overall Height | 2 1/8 in |
Description
Legend Plate, Square, Legend Not Applicable, For Use With 30mm Pushbuttons, and Indicating Lights, Selector Switches, Legend/Background Color Red, Material Plastic, Height 2.19 in, Width 2.19 in, Diameter 30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANELTRONICS Circuit Breaker, 50A, 1 Pole, Not Rated (206-077S)
- ZORO SELECT One Hole Lug Compress Connector, 4/0 AWG (24C331)
- REMINGTON INDUSTRIES Magnet Wire, Heavy Build Enameled Copper Wire, 34 AWG, 8 oz, 3919' Length, 0.0075" Diameter, Red (34HNSP.5)
- LEVITON Receptacle, Duplex, 15A, 5-15R, 125V, Gray (5262-GY)
- EATON Blank Legend Plate, White/Red or Black (HT8SP77)
- EATON MS1 Key, 22mm, Silver (M22-ES-MS1)
- EATON Legend Plate, Square, Open, Black (HT8SP26)
- EATON Cutler-Hammer Boot, F/30mm Flush Push Buttons (10250TA47)
- EATON Cutler-Hammer Emergency Stop Push Button, Red (10250T10B62-1X)
- EATON Non-Illum Push Button Operator, Green (10250T123)
- EATON Cutler-Hammer Illuminated Push Button, 30mm, 120VAC (10250T397LGD2A-53)
- Eaton Push Button Accessories