Shop All Push Button Accessories
Eaton
Blank Legend Plate, Square, Black
Mfr # 10250TS76
Zoro # G5218726
original price:
$7.46
14% off
new price: $6.35
/ea
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Custom, square
- For Use With 30.5mm Pushbutton Operators and Indicating Lights
- Shape Rectangular
- Legend/Background Color Black
- Material Aluminum
Product Information
- Brand Eaton
- MFR # 10250TS76
- Zoro # G5218726
- UPC # 786680126000
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | Custom, square |
Height | 1.75 in |
Width | 1.75 in |
Diameter | 30 mm |
Operator Size | 30 mm |
Product Width | 4 in |
Product Length/Depth | 5 in |
Product Height | .1 in |
Manufacturer Warranty Length | 1 yr |
Compatible Panel Cutout Diameter | 30 mm |
Overall Width | 4 in |
Overall Height | 5 in |
Description
Legend Plate, Rectangular, Legend Not Applicable, For Use With 30.5mm Pushbutton Operators and Indicating Lights, Legend/Background Color Black, Material Aluminum, Height 1.75 in, Width 1.75 in, Diameter 30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC DefPurposeContactor, 110/120VAC, 3P, 75A (8910DPA73RV02)
- HUBBELL WIRING DEVICE-KELLEMS Switch and Receptacle Box, Ivory (HBL5748IVA)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 208V AC, 3 Poles, 1NO (14EUE32BD)
- MONOPRICE Ethernet Cable, Cat 6, Green, 2 ft. (9864)
- EATON Cutler-Hammer Pilot Light Lens, 30mm, Red, Plastic (10250TC1N)
- EATON Illuminated Emergency Stop Push Button (10250T563C53-71X)
- EATON Cutler-Hammer Non-Illum Push Button Operator, 30mm, Red (10250T122)
- EATON Legend Plate, Square, Man. Off Auto, Black (HT8SP68)
- EATON Emergency Stop Push Button, Red (M22-PVT-K02)
- EATON Cutler-Hammer Emergency Stop Push Button, Red (10250T5J63-71X)
- SCHNEIDER ELECTRIC Programmable Receiver, 1 LED, plastic (ZBRRD)
- Eaton Push Buttons & Indicators