Shop All Cable Supports
Eaton B-Line
J-Hook, 1/8-5/8In Flange, 3/4In Max Cap
Mfr # BCH12-C442
Zoro # G2165265
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Location Beam
- Color Silver
- Max. Load Capacity 30 lb
- Max. Cable Capacity 3/4 in
- Material Galvanized Steel
Product Information
- Brand Eaton B-Line
- MFR # BCH12-C442
- Zoro # G2165265
- UPC # 782051582420
- Country of Origin United States
- Category Cable Supports
Dimensions
Max. Bundle Dia. | 3/4 in |
Product Length/Depth | 1 in |
Product Height | 3.18 in |
Mounting dimensions - max | 5/8" |
Mounting dimensions - min | 1/8" |
Product Width | .88 in |
Hook size | .75 in |
Description
J-Hook, Mounting Location Beam, 360 Degrees Horizontal Rotation, Color Silver, Max. Load Capacity 30 lb, Max. Bundle Dia. 3/4 in, Material Galvanized Steel, Clamp On, Flange Thickness 1/8 in to 5/8 in, Includes Locking Latch Yes, Description/Special Features 360 Degrees Horizontal Rotation, Beam Clamp Assembly, Standards cUL, TIA/EIA 569 Compliant, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wall Switch, 3-Way, 120/277V, 15A, Brn, Toggl (HBL1203)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, 90 deg, Orchid (NHC1042)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 1A, 3 Pole, 277/480V AC, D Curve (FAZ-D1/3-NA)
- SCHNEIDER ELECTRIC Round Legend Insert, Down, F/9001 Type B (9001B254)
- EATON B-LINE J-Hook, 1/8-1/4In, Front, 2In Max Cap (BCH32-E-2-4)
- EATON B-LINE J-Hook, Horizontal, 2In Max Cap (BCH32-RB)
- EATON B-LINE J-Hook, W/ Pin, 1/8-1/2" Flange, 2" Max Cap (BCH32-C1)
- EATON B-LINE J-Hook, 1/4In Rod, 3/4In Max Cap (BCH12-W2)
- EATON B-LINE J-Hook, 1/2In Flange, 2In Max Cap (BCH32-C2)
- EATON B-LINE J-Hook, Wall Mount, 2In Max Cap (BCH32)
- PANDUIT J-Pro Cable Support System Screw-On Beam (JP2SBC50RB-L20)
- Eaton B-Line Cable Supports