Shop All Cable Supports
Eaton B-Line
J-Hook, 1/8-1/4In, Under, 2In Max Cap
Mfr # BCH32-U-2-4
Zoro # G1055801
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Location Beam
- Color Silver
- Max. Load Capacity 30 lb
- Max. Cable Capacity 2 in
- Material Galvanized Steel
Product Information
- Brand Eaton B-Line
- MFR # BCH32-U-2-4
- Zoro # G1055801
- UPC # 782051582208
- Country of Origin United States
- Category Cable Supports
Dimensions
Max. Bundle Dia. | 2 in |
Product Width | 1.875 in |
Mounting dimensions - max | 1/4" |
Product Height | 5.88 in |
Hook size | 2 in |
Mounting dimensions - min | 1/8" |
Product Length/Depth | 2.21 in |
Description
J-Hook, Mounting Location Beam, 360 Degrees Horizontal Rotation, Color Silver, Max. Load Capacity 30 lb, Max. Bundle Dia. 2 in, Material Galvanized Steel, Hammer On, Flange Thickness 1/8 in to 1/4 in, Includes Locking Latch Yes, Description/Special Features Beam Clamp Assembly, Standards cUL, TIA/EIA 569 Compliant, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Block, Aux Contact, 5a (LUA1C20)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 32 to 250 psi, Standard Action (9013GHG5S2J65)
- NOARK Contactor 230Vac 2No+2Nc (CU-16-HI-2A2B)
- ENM Hour Meter, LCD, Flush Rectangular (T1140EB)
- EATON B-LINE J-Hook, Wall Mount, 4In Max Cap (BCH64)
- EATON B-LINE J-Hook, 1/8-1/4In, Front, 3/4In Max Cap (BCH12-E-2-4)
- EATON B-LINE J-Hook, 1/4In Rod, 3/4In Max Cap (BCH12-W2)
- EATON B-LINE J-Hook, 1/8-1/4In, Under, 3/4In Max Cap (BCH12-U-2-4)
- EATON B-LINE J-Hook, 1/8-1/4In, Front, 2In Max Cap (BCH32-E-2-4)
- EATON B-LINE Angled Hanger Bracket, 3 Tiers (BCH-HBA)
- PANDUIT Flat Cable Mount, PK100 (FCC-A-C8)
- Eaton B-Line Cable Supports