Shop All Cable Supports
Eaton B-Line
J-Hook, 1/2In Flange, 1 5/16In Max Cap
Mfr # BCH21-C2
Zoro # G0794096
original price:
$9.81
30% off
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Location Beam
- Color Silver
- Max. Load Capacity 30 lb
- Max. Cable Capacity 1 5/16 in
- Material Galvanized Steel
Product Information
- Brand Eaton B-Line
- MFR # BCH21-C2
- Zoro # G0794096
- UPC # 782051582154
- Country of Origin United States
- Category Cable Supports
Dimensions
Max. Bundle Dia. | 1 1/4 in |
Mounting dimensions - max | 1/2" |
Product Height | 5.91 in |
Product Length/Depth | 1.69 in |
Hook size | 1.31 in |
Product Width | 1.62 in |
Description
J-Hook, Mounting Location Beam, 360 Degrees Horizontal Rotation, Color Silver, Max. Load Capacity 30 lb, Max. Bundle Dia. 1 1/4 in, Material Galvanized Steel, Clamp On, Flange Thickness 1/2 in, Includes Locking Latch Yes, Description/Special Features Cable to Beam Fasteners, Standards cUL, TIA/EIA 569 Compliant, UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, BR Series 30A, 2 Pole, 120/240V AC (BR230)
- RACO Electrical Box, 85.8 cu in, Gang Box, 5 Gang, Steel, Rectangular (954)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 16 in W, 8 in D, NEMA 1, Hinged (N1C162008)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 4A, 2 Pole, 240/415/440V AC, C Curve (M9F42204)
- EATON B-LINE J-Hook, 1/2In Flange, 4In Max Cap (BCH64-C2)
- EATON B-LINE J-Hook, 1/8-1/4In, Under, 3/4In Max Cap (BCH12-U-2-4)
- EATON B-LINE J-Hook, 1/8-1/4In, Front, 2In Max Cap (BCH32-E-2-4)
- EATON B-LINE J-Hook, W/ Pin, 1/8-1/2" Flange, 2" Max Cap (BCH32-C1)
- EATON B-LINE J-Hook, 1/2In Flange, 3/4In Max Cap (BCH12-C2)
- EATON B-LINE Angled Hanger Bracket, 3 Tiers (BCH-HBA)
- NVENT CADDY Flanged Nut, 3/8in Rod, 300lb Load, Use with CADDY Rod Lock (SNSW37)
- Eaton B-Line Cable Supports