Shop All Cable Clamps & Clips
Eaton B-Line
Flange Clip, Steel, Zinc Phosphate
Mfr # BU-5-8-S
Zoro # G1774595
product price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clips
- Material Steel
- Nominal Conduit/Pipe 1/4"
- For Use With Suspend Boxes or Fixtures
- Finish Zinc Phosphate
Product Information
- Brand Eaton B-Line
- MFR # BU-5-8-S
- Zoro # G1774595
- UPC # 78101119620
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Thread Size | 1/4-20 |
Size | 20 x 0.38 inch ked stud |
Overall Length | 1 in |
Overall Width | 1 in |
Overall Height | 1 in |
Compatible Pipe Size | 1/4 in |
Mounting dimensions - min | 0.31 |
Mounting dimensions - max | 0.5 |
Product Height | 1 in |
Product Width | 1 in |
Product Length/Depth | 1 in |
Description
Hammer-On Beam Clamp, Load Capacity 75 lb, Series B-Line, Standards UL/CUL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPHA WIRE BOX OF 25 GREEN 3/16IN 4FT WIRE SPLICE KIT & HEAT SHRINK TUBING, 25PK (FIT221 3/16 GRN)
- SJE-RHOMBUS 8.00"W x D Enclosure (JB884)
- TRIPP LITE Rack Enclosure, 48U, 4-Post Open Frame (SR48UBEXPND)
- ELECTRIDUCT Spiral Cable Wrap 1/2" x 50ft-Clear (WL-SW-050-50-CL)
- EATON B-LINE Cable Flange Clip, Steel, Zinc Phosphate (BG-6-U-5-8)
- EATON B-LINE Drop Wire Clip, Steel, Zinc Phosphate (BW4)
- EATON B-LINE Flange Clip, Steel, Zinc Phosphate (BF4)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BW2)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-16-U-2-4)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-8-12-E-5-8)
- ZORO SELECT Cable Clamp, Nylon, 1 1/4 In, PK10 (22CC50D1250)
- Eaton B-Line Cable Clamps & Clips