Shop All Cable Clamps & Clips
Eaton B-Line
Flange Clip, Steel, Zinc Phosphate
Mfr # BF3
Zoro # G0940466
product price: $0.99
/ea
$0.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clips
- Color Black
- For Use With or Bolting Straps, Rod, S-Hooks, Wire
- Finish Zinc Phosphate
- Standards UL/cUL
Product Information
- Brand Eaton B-Line
- MFR # BF3
- Zoro # G0940466
- UPC # 78101104270
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Overall Length | 1 in |
Overall Width | 1 in |
Overall Height | 1 in |
Product Width | 1 in |
Product Length/Depth | 1 in |
Product Height | 1 in |
Details
Item | Flange Clip |
Sub-Category | Clips |
Color | Black |
For Use With | or Bolting Straps, Rod, S-Hooks, Wire |
Finish | Zinc Phosphate |
Standards | UL/cUL |
Material | Steel |
Mounting Type | Vertical Flange |
Type | Vertical flange hangers |
Weight | 0.05 lb |
Mounting Orientation | Vertical |
Series | Eaton B-Line |
Load Capacity | 16 lb |
Certifications | UL/CUL listed |
PRODUCT CATEGORY | Hangers |
PRODUCT WEIGHT | 0.047 lb |
PRODUCT NAME | Eaton B-Line series hanger |
Description
Z-Purlin Clip, Load Capacity 16 lb, Steel, Finish Zinc Plated, Black, Overall Length 1 in, Overall Width 1 in, Overall Height 1 in, For Use With Bolting Straps, Rod, S-Hooks, Wire, Vertical, Mounting Type Flange, Series Eaton B-Line, UL/CUL, Conduit and Cable Hangers, Weight 0.05 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Wire Guard, White, PVC, 25 ft L, 3/4" W (SR-WG-075-5-5PK-WT)
- NVENT HOFFMAN Qline D, Type 4x, 122x120x55mm, Abs (Q12126ABD)
- MERSEN CC Class, ATQR Series, Time-Delay, 1A, 600V AC, Non-Indicating (ATQR1)
- BSC PREFERRED 11'' 120# Black UV Cable Ties, 100PK (S-14039)
- EATON B-LINE Flange Clip, Steel, Zinc Phosphate (BE-1-2)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-8-12-U-5-8)
- EATON B-LINE Cable Flange Clip, Steel, Zinc Phosphate (BX4M)
- EATON B-LINE Cable Stud Clip, Steel, Zinc Phosphate (BX9)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-16-U-2-4)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BW2)
- ZORO SELECT Clamp, Steel, Vinyl Coated, Black, 1/4 in Clamping Dia, 1/2 in Band Wd, 50 PK (COV0509Z1)
- Eaton B-Line Cable Clamps & Clips