Shop All Cable Clamps & Clips
Eaton B-Line
Flange Clip, Steel, Zinc Phosphate
Mfr # BE-9-12
Zoro # G2956335
product price: $1.95
/ea
$1.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sub-Category Clips
- Material Steel
- Nominal Conduit/Pipe 1/4"
- For Use With Bulb Tees and Beams
- Finish Zinc Phosphate
Product Information
- Brand Eaton B-Line
- MFR # BE-9-12
- Zoro # G2956335
- UPC # 78101118305
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Hole Size | 1/4 in |
Overall Length | 1 in |
Overall Width | 1 in |
Compatible Pipe Size | 1/4 in |
Overall Height | 1 in |
Product Length/Depth | 1 in |
Mounting dimensions - max | 0.75 |
Product Width | 1 in |
Mounting dimensions - min | 0.56 |
Product Height | 1 in |
Description
Hammer-On Beam Clamp, Load Capacity 200 lb, Series B-Line, Standards UL/CUL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Molded Case Circuit Breaker, TEY Series 80A, 1 Pole, 277/480V AC (TEY180)
- FLEX-STRUT Channel Nut, Short Spring, 1/4" (FS-1/4SS E/G)
- EATON DC Power Supply, 100/240V AC, 12V DC, 100W, 8.30A, DIN Rail (PSG100E12SM)
- ACME ELECTRIC IC Transformer, 1 kVA, NEMA 3R, 115 °C, 120/240V AC, 190/200/208/220V AC; 380/400/416/440V AC (TF217437S)
- EATON B-LINE Cable Flange Clip, Steel, Zinc Phosphate (BG-6-U-5-8)
- EATON B-LINE Cable Flange Clip, Steel, Zinc Plated (BXM-1214)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-8-12-E-5-8)
- EATON B-LINE Cable Flange Clip, MC/AC Cable, Steel (BX4M-A6)
- EATON B-LINE Cable Flange Clip, Steel, Zinc Plated (BXS-1519)
- EATON B-LINE Clip, F/15/16 In Acoustical T-Bars (BA1)
- NVENT CADDY Conduit Clip, Size 1" (16P24SM)
- Eaton B-Line Cable Clamps & Clips