Shop All Conduit Clamps & Hangers
Eaton B-Line
Conduit Hanger, Steel, Zinc Phosphate
Mfr # BW-20
Zoro # G2134097
product price: $1.45
/ea
$1.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Hangers
- Material Steel
- Nominal Conduit/Pipe 1", 1-1/4"
- For Use With and ENT, EMT, Rigid
- Finish Zinc Phosphate
Product Information
- Brand Eaton B-Line
- MFR # BW-20
- Zoro # G2134097
- UPC # 78101119725
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Overall Length | 1 in |
Overall Height | 1 in |
Overall Width | 1 in |
Compatible Pipe Size | 1 in, 1 1/4 in |
Compatible Conduit Trade Size | 1 in, 1 1/4 in |
Compatible Nominal Conduit/Pipe Size | 1 in, 1 1/4 in |
Product Height | 1 in |
Product Length/Depth | 1 in |
Product Width | 1 in |
Description
Conduit to Drop Wire Rod Clip, Flange Thickness 1/8 in to 1/2 in, Load Capacity 100 lb, Compatible Pipe Size 1 in, 1 1/4 in, Steel, Finish Zinc Plated, Black, Overall Length 1 in, Overall Width 1 in, Overall Height 1 in, Compatible Conduit Trade Size 1 in, 1 1/4 in, Compatible Nominal Conduit/Pipe Size 1 in, 1 1/4 in, For Use With and ENT, EMT, Rigid, Series Eaton B-Line, UL/CUL, Conduit and Cable Hangers, Weight 0.05 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B&K PRECISION DC Power Supply, 100/240V AC, 60V DC, 24A (XLN6024)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 8 Pin, DPDT (782XBXC-240A)
- QUAZITE Underground Enclosure Assembly, Lighting Cover, 12 in H, 14-3/4 in L, 14-3/4 in W, 8,000 lb L.R. (PC1212Z80129)
- CARLING TECHNOLOGIES Circuit Breaker, CMB Series 5A, 1 Pole, 125/250V AC, Medium Curve (CMB-053-27G3N-W-A/05)
- EATON B-LINE Conduit Clamp, 3/4 In EMT, Silver (B1512S)
- EATON B-LINE Support Bracket, 1/2-1In EMT Conduit (BB38D)
- EATON B-LINE Support Bracket, 1/2-3/4In EMT Conduit (BB38)
- EATON B-LINE Conduit Clamp, Steel, Zinc Plated (BL1450)
- EATON B-LINE Conduit Clamp, 1-1/4 In EMT, Silver (B1520)
- EATON B-LINE Wire Rope, 3/32 In Rope Diameter, 500Ft (BKW094)
- NVENT CADDY Bridle Ring, Steel, Electrogalvanized (4BRT32WS)
- Eaton B-Line Conduit Clamps & Hangers