Shop All Conduit Clamps & Hangers
Eaton B-Line
Conduit Hanger, Steel, Zinc Phosphate
Mfr # BW-12
Zoro # G2795414
product price: $0.81
/ea
$0.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Hangers
- Material Steel
- Nominal Conduit/Pipe 1/2", 3/4"
- For Use With and ENT, EMT, Rigid
- Finish Zinc Phosphate
Product Information
- Brand Eaton B-Line
- MFR # BW-12
- Zoro # G2795414
- UPC # 78101119715
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Overall Length | 1 in |
Overall Height | 1 in |
Compatible Nominal Conduit/Pipe Size | 1/2 in, 3/4 in |
Compatible Pipe Size | 1/2 in, 3/4 in |
Overall Width | 1 in |
Compatible Conduit Trade Size | 1/2 in, 3/4 in |
Product Height | 1 in |
Product Length/Depth | 1 in |
Product Width | 1 in |
Description
Conduit to Drop Wire Rod Clip, Flange Thickness 1/8 in to 1/2 in, Load Capacity 25 lb, Compatible Pipe Size 1/2 in, 3/4 in, Steel, Finish Zinc Plated, Black, Overall Length 1 in, Overall Width 1 in, Overall Height 1 in, Compatible Conduit Trade Size 1/2 in, 3/4 in, Compatible Conduit Type RMC, Compatible Nominal Conduit/Pipe Size 1/2 in, 3/4 in, For Use With and ENT, EMT, Rigid, Series Eaton B-Line, UL/CUL, Conduit and Cable Hangers, Weight 0.03 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Portable Generator, Gasoline, 6,500 W Rated, 8,125 W Surge, Recoil Start, 120/240V AC, 54.2/27.1 A (7680)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 6A, 3 Pole, 240/415/440V AC, D Curve (M9F43306)
- ANCOR 12-10 AWG - #8 Nylon Ring Terminal - 25-Pack (210222)
- CITEL AC Line Protector, 1 Phase, 277V (MLPXU-277L-W-HE)
- EATON B-LINE Wire Rope Clamp, F/1/8&3/16 In Wire Rope (BKC200-1)
- EATON B-LINE Box and Conduit Hanger, Steel (BG812-S18-W6)
- EATON B-LINE Rod Hanger, Steel, Size 1/4" (BH4-H7)
- EATON B-LINE Cable Bracket, Steel, Zinc Plated (BRC5-1)
- EATON B-LINE Conduit Clamp, Steel, Zinc Plated (BL1400)
- EATON B-LINE Conduit Clamp, Steel, Zinc Plated (BL1410)
- EATON B-LINE Grid Wire Clamp, Steel, Zinc Plated (BM5)
- Eaton B-Line Conduit Clamps & Hangers