Shop All Cable Clamps & Clips
Eaton B-Line
Conduit Clip, Steel, Zinc Phosphate
Mfr # BG-8-12
Zoro # G1629607
product price: $0.64
/ea
$0.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clips
- Nominal Conduit/Pipe 1/2", 3/4"
- Color Black
- For Use With Beams
- Description/Special Features 1/4 in Hole, May be Used with Beam Clamps
Product Information
- Brand Eaton B-Line
- MFR # BG-8-12
- Zoro # G1629607
- UPC # 78101118355
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Size | Conduit size: 0.5 inch, 0.75 inch |
Overall Length | 1 in |
Overall Height | 1 in |
Compatible Pipe Size | 1/2 in, 3/4 in |
Mounting Hole Diameter | 0.25 in |
Compatible Nominal Conduit/Pipe Size | 1/2 in, 3/4 in |
Compatible Conduit Trade Size | 1/2 in, 3/4 in |
Overall Width | 1 in |
Product Width | 1 in |
Product Height | 1 in |
Product Length/Depth | 1 in |
Description
Conduit & Cable Hanger -Snap Close, Load Capacity 25 lb, Compatible Pipe Size 1/2 in, 3/4 in, Steel, Finish Zinc Plated, Black, Overall Length 1 in, Overall Width 1 in, Overall Height 1 in, Compatible Conduit Trade Size 1/2 in, 3/4 in, Compatible Nominal Conduit/Pipe Size 1/2 in, 3/4 in, For Use With Beams, Includes Clearance Hole for 1/4 In. Bolt, Mounting Hole Diameter 0.25 in, Horizontal, Vertical, Series Eaton B-Line, UL/CUL, Conduit and Cable Hangers, Weight 0.03 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 480VAC Non-Reversing Definite Purpose Contactor 2P 40A (8910DP42V06)
- NVENT CADDY Conduit Clamp, 1/2 In EMT, Beige (SCH8)
- NVENT HOFFMAN Qline D, Type 4x, 300x230x110mm, Polycar (Q302311PCD)
- CHECKERS Cable Protector EndCap, 5Channel, 0.7ft, PR (GDEC5X125-O)
- EATON B-LINE Support Clip, F/Str Lip Troffer Fixture (BA15)
- EATON B-LINE Cable Stud Clip, Steel, Zinc Phosphate (BX9)
- EATON B-LINE Clip, F/15/16 In Acoustical T-Bars (BA1)
- EATON B-LINE Cable Flange Clip, Steel, Zinc Plated (BXS-1214)
- EATON B-LINE Flange Clip, Steel, Zinc Phosphate (BF4)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-8-12-4T)
- GARDNER BENDER Clamp Rubber Steel Insul 1In (PPR-1600)
- Eaton B-Line Cable Clamps & Clips