Shop All Cable Clamps & Clips
Eaton B-Line
Conduit Clip, Steel, Zinc Phosphate
Mfr # BG-8-12-U-9-12
Zoro # G0628214
product price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clips
- Material Steel
- Nominal Conduit/Pipe 1/2", 3/4"
- For Use With Beams
- Finish Zinc Phosphate
Product Information
- Brand Eaton B-Line
- MFR # BG-8-12-U-9-12
- Zoro # G0628214
- UPC # 78101118535
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Size | Conduit size: 0.5 inch, 0.75 inch |
Overall Length | 1 in |
Overall Width | 1 in |
Compatible Conduit Trade Size | 1/2 in, 3/4 in |
Compatible Pipe Size | 1/2 in, 3/4 in |
Compatible Nominal Conduit/Pipe Size | 1/2 in, 3/4 in |
Overall Height | 1 in |
Product Width | 1 in |
Product Length/Depth | 1 in |
Product Height | 1 in |
Mounting dimensions - max | 0.75 |
Mounting dimensions - min | 0.56 |
Description
Beam Clip with Conduit & Pipe Hanger, Hammer-On, Flange Thickness 9/16 in to 3/4 in, Load Capacity 75 lb, Compatible Pipe Size 1/2 in, 3/4 in, Steel, Finish Zinc Plated, Black, Overall Length 1 in, Overall Width 1 in, Overall Height 1 in, Compatible Conduit Trade Size 1/2 in, 3/4 in, Compatible Conduit Type EMT, RMC, Compatible Nominal Conduit/Pipe Size 1/2 in, 3/4 in, Rotates 360 Degrees , For Use With Beams, Horizontal, Mounting Type Flange, Series Eaton B-Line, UL/CUL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTING Han E 16 Pos. F Insert Screw (09330162701)
- HONEYWELL Industrial Snap Action Switch, Overtravel Roller, Plunger Actuator, SPDT (BZ-2RQ18-A2)
- HUBBELL WIRING DEVICE-KELLEMS Lighted Rocker Switch, SPDT, 5 Connections (MR123LRSP)
- CARLON Electrical Box Cover, 2 Gang, Rectangular, Non-Metallic, Duplex, Toggle (E9G2DSN-CAR)
- EATON B-LINE Flange Clip, Steel, Zinc Phosphate (BU-5-8)
- EATON B-LINE Flange Clip, Steel, Zinc Phosphate (BU-2-4)
- EATON B-LINE Flange Clip, Steel, Zinc Phosphate (BE-9-12)
- EATON B-LINE Support Clip, F/Str Lip Troffer Fixture (BA15)
- EATON B-LINE Cable Stud Clip, Steel, Zinc Phosphate (BX9)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-16-E-2-4)
- ZORO SELECT Clamp, OD 1/2 In, 3/4 In W, Vinyl, PK50 (COV0913Z1)
- Eaton B-Line Cable Clamps & Clips