Shop All Conduit Clamps & Hangers
Eaton B-Line
Conduit Clip, Steel, Zinc Phosphate
Mfr # BG-32-E-2-4
Zoro # G1144315
product price: $5.59
/ea
Sold in multiples of 3 for $16.77
$16.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Conduit and Cable Hangers
- Material Steel
- Nominal Conduit/Pipe 2 in
- For Use With Beams
- Finish Zinc Plated
Product Information
- Brand Eaton B-Line
- MFR # BG-32-E-2-4
- Zoro # G1144315
- UPC # 78101118745
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Overall Length | 1 in |
Overall Width | 1 in |
Compatible Nominal Conduit/Pipe Size | 2 in |
Compatible Pipe Size | 2 in |
Compatible Conduit Trade Size | 2 in |
Overall Height | 1 in |
Details
Item | Beam Clip with Conduit & Pipe Hanger, Hammer-On |
Sub-Category | Conduit and Cable Hangers |
Material | Steel |
Nominal Conduit/Pipe | 2 in |
For Use With | Beams |
Finish | Zinc Plated |
Flange Thickness | 1/8 in to 1/4 in |
Standards | UL/CUL |
Mounting Type | Hammer On |
Color | Black |
Description/Special Features | Rotates 360 Degrees |
Mounting Orientation | Horizontal |
Series | Eaton B-Line |
Weight | 0.1 lb |
Compatible Conduit Type | IMC, RMC |
Load Capacity | 25 lb |
Description
Beam Clip with Conduit & Pipe Hanger, Hammer-On, Flange Thickness 1/8 in to 1/4 in, Load Capacity 25 lb, Compatible Pipe Size 2 in, Steel, Finish Zinc Plated, Black, Overall Length 1 in, Overall Width 1 in, Overall Height 1 in, Compatible Conduit Trade Size 2 in, Compatible Conduit Type IMC, RMC, Compatible Nominal Conduit/Pipe Size 2 in, Rotates 360 Degrees , For Use With Beams, Horizontal, Mounting Type Hammer On, Series Eaton B-Line, UL/CUL, Conduit and Cable Hangers, Weight 0.1 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWISTER Twist On Wire Connector, Red/Yellow, PK250 (30-347)
- CYBERPOWER 20 AWG 9 V 5 ft. L Power Adapter (CPUAC1U1300)
- BLUE SEA SYSTEMS Circuit Breaker, C Series 100A, 3 Pole, 120/240V AC (7290)
- LUMAPRO 50 ft. 14/3 Extension Cord Reel with Hand Lamp 12.5 Amps 1 Outlets (443P50)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-24-E-2-4)
- EATON B-LINE Conduit Clamp, Steel, Zinc Plated (BL1420)
- EATON B-LINE Bridle Ring, Steel, Zinc Plated (BR-24-4W)
- EATON B-LINE Conduit Clamp, Steel, Zinc Plated (BL1400)
- EATON B-LINE Conduit Clamp, 3/4 In EMT, Silver (B1512)
- EATON B-LINE Rod Hanger, Steel, Size 1/4" (BH4-H7)
- GAMPAK Conduit Hanger Steel #4 (49140)
- Eaton B-Line Conduit Clamps & Hangers