Shop All Conduit Clamps & Hangers
Eaton B-Line
Conduit Clip, Steel, Zinc Phosphate
Mfr # BG-24-E-2-4
Zoro # G1339387
product price: $5.85
/ea
Sold in multiples of 3 for $17.55
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Conduit and Cable Hangers
- Material Steel
- Nominal Conduit/Pipe 1 1/2 in
- For Use With Beams
- Finish Zinc Plated
Product Information
- Brand Eaton B-Line
- MFR # BG-24-E-2-4
- Zoro # G1339387
- UPC # 78101118705
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Overall Length | 1 in |
Compatible Pipe Size | 1 1/2 in |
Compatible Nominal Conduit/Pipe Size | 1 1/2 in |
Overall Height | 1 in |
Overall Width | 1 in |
Compatible Conduit Trade Size | 1 1/2 in |
Details
Item | Beam Clip with Conduit & Pipe Hanger, Hammer-On |
Sub-Category | Conduit and Cable Hangers |
Material | Steel |
Nominal Conduit/Pipe | 1 1/2 in |
For Use With | Beams |
Finish | Zinc Plated |
Flange Thickness | 1/8 in to 1/4 in |
Mounting Type | Hammer On |
Standards | UL/CUL |
Color | Black |
Description/Special Features | Rotates 360 Degrees |
Weight | 0.09 lb |
Series | Eaton B-Line |
Compatible Conduit Type | IMC, RMC |
Mounting Orientation | Horizontal |
Load Capacity | 25 lb |
Description
Beam Clip with Conduit & Pipe Hanger, Hammer-On, Flange Thickness 1/8 in to 1/4 in, Load Capacity 25 lb, Compatible Pipe Size 1 1/2 in, Steel, Finish Zinc Plated, Black, Overall Length 1 in, Overall Width 1 in, Overall Height 1 in, Compatible Conduit Trade Size 1 1/2 in, Compatible Conduit Type IMC, RMC, Compatible Nominal Conduit/Pipe Size 1 1/2 in, Rotates 360 Degrees , For Use With Beams, Horizontal, Mounting Type Hammer On, Series Eaton B-Line, UL/CUL, Conduit and Cable Hangers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Mounting Base, F/22mm XB5 Series (ZB5AZ009)
- DAYTON Non-Illum Selectr Swtch, Left Key Removal (30G316)
- TRIPP LITE Smart UPS, 1.2 kVA, 8 Outlets, Rack/Tower, Out: 115/120V AC , In:120V AC (SMART1200LCD)
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, Aluminum, In-Use;Low Profile (MX4380S)
- EATON B-LINE Bridle Ring, Steel, Zinc Plated (BR-32-4W)
- EATON B-LINE Box and Conduit Hanger, Zinc Phosphate (BG812-S18S)
- EATON B-LINE Conduit Clamp, Steel, Zinc Plated (BL1420)
- EATON B-LINE Conduit Clamp, Steel, Zinc Plated (BL1410)
- EATON B-LINE Conduit Hanger, Steel, Zinc Phosphate (BW-16)
- EATON B-LINE Grid Wire Clamp, Steel, Zinc Plated (BM5)
- FLEX-STRUT U-Bolt Beam Clamp For FS-200 (FS-5709 E/G)
- Eaton B-Line Conduit Clamps & Hangers