Shop All Cable Clamps & Clips
Eaton B-Line
Conduit Clip, Steel, Zinc Phosphate
Mfr # BG-16-U-2-4
Zoro # G2332556
product price: $2.49
/ea
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clips
- Nominal Conduit/Pipe 1"
- Flange Thickness 1/8 in to 1/4 in
- Color Black
- For Use With Beams
Product Information
- Brand Eaton B-Line
- MFR # BG-16-U-2-4
- Zoro # G2332556
- UPC # 78101118625
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Size | Conduit size: 1 inch |
Overall Length | 1 in |
Overall Height | 1 in |
Compatible Conduit Trade Size | 1 in |
Compatible Pipe Size | 1 in |
Compatible Nominal Conduit/Pipe Size | 1 in |
Overall Width | 1 in |
Mounting dimensions - min | 0.125 |
Mounting dimensions - max | 0.25 |
Product Width | 1 in |
Product Length/Depth | 1 in |
Product Height | 1 in |
Description
Beam Clip with Conduit & Pipe Hanger, Hammer-On, Flange Thickness 1/8 in to 1/4 in, Load Capacity 75 lb, Compatible Pipe Size 1 in, Steel, Finish Zinc Plated, Black, Overall Length 1 in, Overall Width 1 in, Overall Height 1 in, Compatible Conduit Trade Size 1 in, Compatible Conduit Type EMT, IMC, RMC, Compatible Nominal Conduit/Pipe Size 1 in, Rotates 360 Degrees , For Use With Beams, Horizontal, Mounting Type Flange, Series Eaton B-Line, UL/CUL, Conduit and Cable Hangers, Weight 0.1 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.56 to 1.69 in. (074-01-034)
- BENTLEY HARRIS ConvoShield® Chrome Finish Aluminized Tubing - 1/4" Inside Diameter - 39" long (COSHLD025)
- MERSEN UL Class Fuse, A70QS Series, Fast-Acting, 60A, 700V AC, Non-Indicating (A70QS60-4)
- FORNEY Cable Ties, 8 in Natural Standard Duty Screw Mounts (62106)
- EATON B-LINE Cable Stud Clip, Steel, Zinc Phosphate (BX9)
- EATON B-LINE Flange Clip, Steel, Zinc Phosphate (BU-2-4-S)
- EATON B-LINE Flange Clip, Steel, Zinc Phosphate (BU-5-8)
- EATON B-LINE Drop Wire Clip, Steel, Zinc Phosphate (BW4)
- EATON B-LINE Cable Flange Clip, Steel, Zinc Phosphate (BX4M)
- EATON B-LINE Cable Flange Clip, Steel, Zinc Phosphate (BG-6-U-5-8)
- NVENT CADDY Drop Wire Clip, Steel, Yellow Paint (EC311)
- Eaton B-Line Cable Clamps & Clips