Shop All Conduit Clamps & Hangers
Eaton B-Line
Conduit Clamp, 3/4 In EMT, Silver
Mfr # B1512
Zoro # G2992787
product price: $1.79
/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Steel
- Nominal Conduit/Pipe 3/4"
- For Use With 1-5/8" Strut Channels, Conduit
- Finish Pre-Galvanized
Product Information
- Brand Eaton B-Line
- MFR # B1512
- Zoro # G2992787
- UPC # 78101163154
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 1" |
Length | 2" |
Thread Size | 1/4"-20 |
Conduit Size | 3/4 in |
Depth | 1 1/2 in |
Overall Length | 2 in |
Length (Straight Wireway) | 2 in |
Strut Trade Size | 3/4 in |
Overall Width | 1 in |
Overall Depth | 1 1/2 in |
For Strut Channel Size | 1 5/8 in |
Product Width | 1 in |
Product Length/Depth | 1 in |
Product Height | 1 in |
Size | Conduit size EMT: 0.75 inch, rigid: 0.5 inch |
Description
Strut Mounting Bracket, For Use With 1 5/8 in Strut Channels, Overall Length 2 in, Overall Depth 1 1/2 in, Overall Width 1 in, Thickness 1/2 in, Weight 0.08 lb, Steel, Finish Galvanized, Color Silver, Strut Trade Size 3/4 in, Load Capacity 200 lb, Thread Size 1/4 in-20, Cable Range 0.750 in, For Strut Channel Size 1 5/8 in, Includes Bolt, B-Line, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Watertight Locking Connector 3P 3W 125/250VAC (HBL27W08)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles (8536SEO1V06)
- HUBBELL PREMISE WIRING Hubbell iStation Mounting Box for Keystone Module - Light Almond, Office White (HSB1OW)
- CANTEX BODY CONDUIT PVC LB 1/2"" (5133663U)
- EATON B-LINE Conduit Clamp, 4 In, Silver (B1564S)
- EATON B-LINE Box and Conduit Hanger, 1/4 in., Steel (BH4-E-2-4)
- EATON B-LINE Conduit Clamp, Steel, Zinc Plated (BL1420)
- EATON B-LINE Box and Conduit Hanger, Steel (BG812-S18)
- EATON B-LINE Box and Conduit Hanger, 4 in Square Boxes (BG812-S18-W2)
- EATON B-LINE Conduit Clamp, 1-1/2 In EMT, Silver (B1524S)
- CALBRITE Conduit Hanger, Stainless Steel, 6.7 In. L (S64000MH00)
- Eaton B-Line Conduit Clamps & Hangers