Shop All Conduit Clamps & Hangers
Eaton B-Line
Conduit Clamp, 3 In, Silver
Mfr # B1548S
Zoro # G0683943
product price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Steel
- Nominal Conduit/Pipe 3"
- For Use With 1-5/8" Strut Channels, Conduit, MC/AC Cables
- Finish Pre-Galvanized
Product Information
- Brand Eaton B-Line
- MFR # B1548S
- Zoro # G0683943
- UPC # 78101163205
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 3 3/4" |
Length | 4-3/4" |
Depth | 3/4 in |
Conduit Size | 3 in |
Thread Size | 1/4"-20 |
Overall Length | 4 3/4 in |
Length (Straight Wireway) | 4 3/4 in |
Overall Depth | 3/4 in |
For Strut Channel Size | 1 5/8 in |
Strut Trade Size | 3 in |
Overall Width | 3 3/4 in |
Product Height | 1 in |
Cable diameter - min | 3.25 in |
Product Length/Depth | 1 in |
Size | Conduit size EMT: 3 inch, rigid: 3 inch |
Cable diameter - max | 3.5 in |
Product Width | 1 in |
Description
Strut Mounting Bracket, For Use With 1 5/8 in Strut Channels, Conduit, MC/AC Cables, Overall Length 4 3/4 in, Overall Depth 3/4 in, Overall Width 3 3/4 in, Thickness 3/32 in, Weight 0.3 lb, Steel, Finish Galvanized, Color Silver, Strut Trade Size 3 in, Load Capacity 400 lb, Thread Size 1/4 in-20, Cable Range 3.250 in to 3.500 in, For Strut Channel Size 1 5/8 in, Includes Bolt, Saddle, B-Line, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Three Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 480V AC Delta (15T2F)
- TY-RAP Standard Cable Tie, 14 in L, 0.18 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 1000 Pack (TY28MX)
- IDEAL Modular Plug, Unshielded, CAT6, Clear, Pass-Through End Termination, 50 PK (85-376)
- SCHNEIDER ELECTRIC Current Sensing Relay, 0.8to8A, 24to240VAC (841CS8-UNI)
- EATON B-LINE Bridle Ring, Steel, Size 3/4" (BR-12-T)
- EATON B-LINE Support Bracket, 1/2-3/4In EMT Conduit (BB38)
- EATON B-LINE Wire Rope, 3/32 In Rope Diameter, 500Ft (BKW094)
- EATON B-LINE Conduit Clamp, 3/4 In EMT, Silver (B1512S)
- EATON B-LINE Box and Conduit Hanger, 3/8 in., Steel (BH6-E-2-4)
- EATON B-LINE Bridle Ring, Steel, Zinc Plated (BR-32-4T)
- MAG DADDY Cable Hanger (BRMS200-10)
- Eaton B-Line Conduit Clamps & Hangers