Shop All Conduit Clamps & Hangers
Eaton B-Line
Conduit Clamp, 1 In EMT, Silver
Mfr # B1516S
Zoro # G0568592
product price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Steel
- Nominal Conduit/Pipe 1"
- For Use With 1-5/8" Strut Channels, Conduit, MC/AC Cables
- Finish Pre-Galvanized
Product Information
- Brand Eaton B-Line
- MFR # B1516S
- Zoro # G0568592
- UPC # 78101163171
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 1 1/4" |
Length | 2-1/4" |
Conduit Size | 1 in |
Depth | 1 1/2 in |
Thread Size | 1/4"-20 |
Overall Length | 2 1/4 in |
Length (Straight Wireway) | 2 1/4 in |
Overall Depth | 1 1/2 in |
Overall Width | 1 1/4 in |
Strut Trade Size | 1 in |
For Strut Channel Size | 1 5/8 in |
Size | Conduit size EMT: 1 inch, rigid: 0.75 inch |
Cable diameter - min | .75 in |
Product Height | 1 in |
Product Length/Depth | 1 in |
Cable diameter - max | 1.05 in |
Product Width | 1 in |
Details
Description
Strut Mounting Bracket, For Use With 1 5/8 in Strut Channels, Conduit, MC/AC Cables, Overall Length 2 1/4 in, Overall Depth 1 1/2 in, Overall Width 1 1/4 in, Thickness 1/16 in, Weight 0.15 lb, Steel, Finish Galvanized, Color Silver, Strut Trade Size 1 in, Load Capacity 300 lb, Thread Size 1/4 in-20, Cable Range 0.750 in to 1.050 in, For Strut Channel Size 1 5/8 in, Includes Bolt, Saddle, B-Line, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGY CHAIN Corrugated Tubing, PA 12, 1/2 in., 25 ft (I-PIST-17B-25)
- OMRON Enclosed Power Relay, 4 Pn, 120VAC, SPST-NO (G7L-1A-TJ-CB-AC100/120)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Zinc, Single Receptacle (813C)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 3R, Hinged (RHC080806)
- EATON B-LINE Conduit Hanger, Steel, Zinc Phosphate (BW-20)
- EATON B-LINE Conduit Clamp, 3/4 In EMT, Silver (B1512S)
- EATON B-LINE Bridle Ring, Steel, Zinc Plated (BR-32-4T)
- EATON B-LINE Wire Rope, 1/16 In Rope Diameter, 500Ft (BKW063)
- EATON B-LINE Box and Conduit Hanger, Steel (BG812-S18)
- EATON B-LINE Conduit and Cable Hanger, Steel (BW-8)
- CALBRITE Parallel Beam Clamp, 1 in., 316 SS, Brite (S61000PC00)
- Eaton B-Line Conduit Clamps & Hangers