Shop All Cable Clamps & Clips
Eaton B-Line
Cable Flange Clip, Steel, Zinc Plated
Mfr # BXM-1519
Zoro # G3339113
product price: $0.99
/ea
$0.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clips
- Wire Range 0.444 in to 0.718 in
- Flange Thickness 5/32 in to 9/32 in
- Color Gray
- For Use With Conduit Fastener
Product Information
- Brand Eaton B-Line
- MFR # BXM-1519
- Zoro # G3339113
- UPC # 78101119984
- Country of Origin France
- Category Cable Clamps & Clips
Dimensions
Overall Length | 1 in |
Overall Width | 1 in |
Overall Height | 1 in |
Cable diameter - min | .5 in |
Product Width | 1 in |
Mounting dimensions - min | 0.13 |
Product Length/Depth | 1 in |
Cable diameter - max | .718 in |
Mounting dimensions - max | 0.25 |
Product Height | 1 in |
Description
Beam Cable Snap Clip, Flange Thickness 5/32 in to 9/32 in, Wire Range 0.5 in to 0.718 in, Load Capacity 200 lb, Steel, Finish Zinc Plated, Gray, Overall Length 1 in, Overall Width 1 in, Overall Height 1 in, For Maximum Cable OD 0.718 in, For Minimum Cable OD 0.5 in, For Use With Cable, Conduit, Mounting Type Snap On, Series Eaton B-Line, CE, UL Listed, Conduit and Cable Hangers, Weight 0.02 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Channel, Aluminum, 12 Gauge, Standard (FS-200SS AL 12.00)
- TEMPCO Wire, High Temperature (LDWR-1020)
- SCHNEIDER ELECTRIC Pilot Light, Green, LED (ZB4BV033S)
- EATON Switch, Mom, None/Off/On, Screw (8005K37N113V22)
- EATON B-LINE Cable Flange Clip, Steel, Zinc Phosphate (BX4M)
- EATON B-LINE Cable Flange Clip, MC/AC Cable, Steel (BX4M-A6)
- EATON B-LINE Clip, F/15/16 In Acoustical T-Bars (BA1)
- EATON B-LINE Flange Clip, Steel, Zinc Phosphate (BU-2-4)
- EATON B-LINE Flange Clip, Steel, Zinc Phosphate (BF3)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-8-12-U-9-12)
- 3M Cable Tie Base, 2-Way, Ivory, PK500 (CTB2X1BGA-C)
- Eaton B-Line Cable Clamps & Clips