Shop All Conduit Clamps & Hangers
Eaton B-Line
Bridle Ring, Steel, Zinc Plated
Mfr # BR-64-4T
Zoro # G2397866
product price: $4.29
/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Rings
- Material Steel
- Nominal Conduit/Pipe 4"
- For Use With Low Voltage Cable
- Finish zinc plated
Product Information
- Brand Eaton B-Line
- MFR # BR-64-4T
- Zoro # G2397866
- UPC # 78101119889
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Thread Size | 1/4-20 |
Overall Height | 4 1/2 in |
Compatible Pipe Size | 4 in |
Overall Width | 4 in |
Compatible Nominal Conduit/Pipe Size | 4 in |
Compatible Conduit Trade Size | 4 in |
Ring size | 4 in |
Ring thread size | 1/4"-20" x 9/16" |
Product Diameter | 4 in |
Product Height | 4.5 in |
Description
Bridle Ring, Load Capacity 50 lb, Thread Size 1/4-20, Compatible Pipe Size 4 in, Steel, Finish Zinc Plated, Gray, Overall Width 4 in, Overall Height 4 1/2 in, Compatible Conduit Trade Size 4 in, Compatible Nominal Conduit/Pipe Size 4 in, Load Capacity 50 lb, For Use With Low Voltage Cable, Series Eaton B-Line, cULus, Conduit and Cable Hangers, Weight 1 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, Brown (RRD15)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Closed Mesh, 1610 lb. (02201018)
- HELI-TUBE 1/4 In. OD X 50FT Purple Polyethylene Spiral Wrap (HT 1/4 C PU-50)
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (8536SAO12V02H30S)
- EATON B-LINE Box and Conduit Hanger, 1 in., Steel (BG16-S18)
- EATON B-LINE Box and Conduit Hanger, 3/8 in., Steel (BH6-E-2-4)
- EATON B-LINE Conduit Hanger, Steel, Zinc Phosphate (BW-16)
- EATON B-LINE Wire Rope Clamp, F/1/8&3/16 In Wire Rope (BKC200-1)
- EATON B-LINE Conduit Hanger, Steel, Zinc Phosphate (BW-12)
- EATON B-LINE Conduit Clamp, Steel, Zinc Plated (BL1420)
- UNISTRUT Strut 4 Hole Splc Clevis (RP1377EG)
- Eaton B-Line Conduit Clamps & Hangers