Shop All Conduit Clamps & Hangers
Eaton B-Line
Angle Bracket, Steel, 0.3 In. H
Mfr # BH7
Zoro # G3075265
original price:
$0.89
11% off
new price: $0.79
/ea
$0.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Brackets
- Material Steel
- Nominal Conduit/Pipe 0.3"
- For Use With Wire or Chain Drop
- Finish Zinc Phosphate
Product Information
- Brand Eaton B-Line
- MFR # BH7
- Zoro # G3075265
- UPC # 78101118830
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Height | 3/10" |
Overall Length | 1 in |
Overall Width | 1 in |
Overall Height | 1 in |
Mounting Hole Diameter | 0.281 in |
Product Width | 1 in |
Product Length/Depth | 1 in |
Product Height | 1 in |
Description
Supporting Angle Brackets, Flange Thickness 9/32 in, Load Capacity 160 lb, Steel, Finish Zinc Plated, Gray, Overall Length 1 in, Overall Width 1 in, Overall Height 1 in, For Use With Wire or Chain Drop, Includes Angle Bracket, Mounting Hole Diameter 0.281 in, Series Eaton B-Line, UL/CUL, Conduit and Cable Hangers, Weight 0.03 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY 115-120V-AC CONTROL RELAY (700-R220A1)
- SOUTHWIRE Electrical Box, 130 cu in, Masonry Box, 6 Gang, Steel (TB-635)
- ZORO SELECT 18 AWG 4 Conductor Portable Cord 300V 100 ft. BK (E3629)
- PANDUIT Lug Compression Connector, 4-3 AWG, PK50 (LCA4-56-L)
- EATON B-LINE Bridle Ring, Steel, Zinc Plated (BR-32-4W)
- EATON B-LINE Box and Conduit Hanger, 4 in Square Boxes (BG812-S18-W2)
- EATON B-LINE Conduit and Cable Hanger, Steel (BW-8)
- EATON B-LINE Grid Wire Clamp, Steel, Zinc Plated (BM5)
- EATON B-LINE Conduit Clamp, 1-1/4 In EMT, Silver (B1520)
- EATON B-LINE Rod Hanger, Steel, Size 1/4" (BH4-H7)
- HALEX 1-1/2In Emt 1 Hole Snap Strap (61515B)
- Eaton B-Line Conduit Clamps & Hangers