Shop All Wall Bracket Fixtures
Eaton B-Line
Adjustable Box Hanger, F/Light Fixture
Mfr # BA50A
Zoro # G1947942
product price: $23.55
/ea
$23.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1-1/2 to 8-3/4
- Sub-Category Fixture Hanging and Mounting
- For Use With Emergency Light Fixtures, Speaker Cases
- Finish Pre-Galvanized
- Standards cULus Listed
Product Information
- Brand Eaton B-Line
- MFR # BA50A
- Zoro # G1947942
- UPC # 782051184600
- Country of Origin United States
- Category Wall Bracket Fixtures
Dimensions
Height | 1-1/2 to 8-3/4 |
Overall Length | 1 in |
Overall Height | 1 in |
Height (In.) | 1 1/2 to 8 3/4 |
Details
Sub-Category | Fixture Hanging and Mounting |
Item | Adjustable Box Hanger T-Bar |
For Use With | Emergency Light Fixtures, Speaker Cases |
Finish | Pre-Galvanized |
Standards | cULus Listed |
Description/Special Features | 25 lb Load Limit without Drop Wire, 70 lb Load Limit with Drop Wire |
Material | Steel |
Type | Box and Fixture/Adjustable |
Housing Finish | Pre-Galvanized Steel |
Description
Adjustable Box Hanger T-Bar, For Use With Emergency Light Fixtures, Speaker Cases, Overall Length 1 in, Overall Height 1 in, Material Steel, Finish Pre-Galvanized, Standards cULus Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Norman Lamps Led-6s6-120v-r replacement light bulb lamp (LED-6S6-120V-R NORMAN LAMPS)
- FENIX TK20R v2.0 3000 Lumen Rechargeable Flashlight (Tk20RV2)
- ILC Replacement for Verilux F15t8/vlx replacement light bulb lamp (F15T8/VLX VERILUX)
- LUMAPRO Magnifier Light Clamp, Mounting (32PE58)
- EATON B-LINE Adjustable Box Hanger (BA50)
- PROGRESS LIGHTING Stem Extension Kit, 2-12" and 2-15" stems, Brushed Nickel (P8601-09)
- STI Circular Wall Plate Kit Includes Device (EZDP133CWK)
- ZORO SELECT Utility Shelf w/Backsplash, 36x5-3/16In (4WMK2)
- PROGRESS LIGHTING Recessed Accessory Plaster Frame Clips (P8700-01)
- MUTUAL INDUSTRIES 1000, 7/8 In X 6 3/8 In 28 Ga Wall Ties (7110-0-0)
- PROGRESS LIGHTING Stem Kit 15 Foot Cord Extender, White (P8625-30)
- Eaton B-Line Wall Bracket Fixtures