Shop All Auxiliary Contacts
Eaton
Auxiliary Contact, NO/NC, 6A
Mfr # Z-IHK-NA
Zoro # G7580544
product price: $88.79
/ea
Free Shipping & Returns
$88.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Breaker
- Number of NO Aux. Contacts 1
- Number of NC Aux. Contacts 1
- Amps 6 A
- For Use With FAZ-NA UL 489 Breakers
Product Information
- Brand Eaton
- MFR # Z-IHK-NA
- Zoro # G7580544
- UPC # 015081134056
- Country of Origin Czechia
- Category Auxiliary Contacts
Dimensions
Width | 3 in |
Height | 1-1/2 in |
Depth | 4-1/4 in |
Product Length/Depth | 4.25 in |
Product Height | 1.5 in |
Details
Description
Auxiliary Contact, Current AC 6 A, Number of Contacts 2, Number of Normally Open Contacts 1, Maximum Voltage Rating 250V AC, Number of Normally Closed Contacts 1, Compatible with Series FAZ-NA Breakers, FAZ-RT Breakers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 63-38143 INLET (63-38143)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1/2" x 100ft- Black (BS-J-SCW-050-100-BK)
- RACO Electrical Box Cover, Square, 808U (808U)
- PANDUIT Cable Tie, Releasable, 34.2L (869mm), Ex (PRT10EH-Q0)
- EATON Remote Reset Module, 120V (ZEB-XRR-120)
- EATON Frnt Aux Seq B, 2NO/2NC, For XT Frame D-G (XTCEXFBG22)
- EATON Cutler-Hammer Aux Contact Block, 2NC, 10A (C320KG5)
- EATON Cutler-Hammer Auxiliary Contacts, 1NO, Side Mnt, Size00-2 (C320KGS1)
- EATON Auxiliary Contact, 1NO (B1A)
- EATON Frnt Aux Seq A, 4NO, For XT Frame B-C (XTCEXFAC40)
- EATON Timer Module, Off Delay, 100-130V, 5-100Sec (XTCEXTED100C11A)
- Eaton Contactors & Contacts