Shop All Auxiliary Contacts
Eaton
Auxiliary Contact, 1NO
Mfr # B1A
Zoro # G4076764
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of NO Aux. Contacts 1
- For Use With Eaton B100 Series Manual Motor Starter
- Depth 2.6 in
- Width 1.7 in
- Height 3.7 in
Product Information
- Brand Eaton
- MFR # B1A
- Zoro # G4076764
- UPC # 786678288697
- Country of Origin United States
- Category Auxiliary Contacts
Dimensions
Depth | 2.6 in |
Width | 1.7 in |
Height | 3.7 in |
Details
Item | Auxiliary Contact |
Number of NO Aux. Contacts | 1 |
For Use With | Eaton B100 Series Manual Motor Starter |
Accessories | Motor control accessory |
Certifications | UL Listed;CSA Certified |
Product Name | Eaton A200 NEMA motor control field mounting kit |
Contact Configuration | 1 NC |
Description
Auxiliary Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Number of Gangs: 2 302 Stainless Steel, Brushed Finish, Silver (43080-2L4)
- ZORO SELECT Ferrule, Copper, 0.55 in L, PK100 (797V06)
- EATON Time Delay Relay, 120VAC, 10A, DPDT (TRNP240AC)
- PANDUIT Base Wiring Duct, Type F, Narrow, Intrinsic Blue, 1.5" x 1.5" x 1' (6-Pack) (F1.5X1.5IB6)
- EATON Reset Bar (ZEB-XRB)
- EATON Side Aux Seq B, 1NO/1NC, For XT Frame L-N (XTCEXSBN11)
- EATON Frnt Aux Seq A, 4NO, For XT Frame B-C (XTCEXFAC40)
- EATON Cutler-Hammer Aux Contact Block, 2NO, 10A (C320KG4)
- EATON Frnt Aux Seq A, 2NO/2NC, For XT Frame B-C (XTCEXFAC22)
- EATON Timer Module, Off Delay, 100-130V, 5-100Sec (XTCEXTED100C11A)
- NOARK Contactor 120Vac 4 Pole (CU-18-HF-4A)
- Eaton Contactors & Contacts