Shop All Hydraulic Quick Couplers
Eaton Aeroquip
Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 7/16"-20 Thread Size
Mfr # 5610-4-4S
Zoro # G0699134
product price: $15.40
/ea
$15.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupler Interchange Type ISO 7241-1 Series A
- Connection Type SAE
- Coupler Thread Size 7/16"-20
- Coupler Body Size 1/4"
- Coupler Flow Rate 1.0 gpm
Product Information
- Brand Eaton Aeroquip
- MFR # 5610-4-4S
- Zoro # G0699134
- Country of Origin Mexico
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 7/16"-20 |
Coupler Body Size | 1/4" |
Thread Size | 7/16"-20 |
Overall Length | 1 9/32 in |
Length | 1-9/32" |
Coupling Size | 1/4 in |
Description
Hydraulic Quick Connect Hose Coupling, Plug, 5600 Series, Steel, Coupling Size 1/4 in, Female, Max. Working Pressure @ 70 F 5,000 psi, Max. Flow Rate 4 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LDI INDUSTRIES Gage, Sight Plug, Lo PSI (LSP151-04-01)
- MILTON Non ASME Safety Relief Valve, 150PSI (1095-150)
- SPEEDAIRE FRL, 1/4 In. NPT, 51 cfm, 150 psi (7D695)
- DAYTON Motor, 1/6hp, D/D Blower (6GC93BG)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/2"-14 Thread Size, FD45, B Series (FD45-1003-0810)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Brass Body, Thread-to-Connect Lock, 5100 Series (5100-S5-20B)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size, 5600 Series (5602-6-6S)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/2"-14 Thread Size, 5600 Series (5601-8-10S)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size, 5600 Series (5601-6-6S)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-16 Thread Size (5610-8-10S)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 3/4"-14 Thread Size, 60 Series (BH6-60)
- Eaton Aeroquip Hydraulic Hoses & Fittings